Products
Brands
About Eriks
Customer service
BE - English
Home
Type B conical laminated sandi...
Type B conical laminated sanding disc 566A
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Type 29
1
Diameter disc [mm]
125
1
Granulation
40
1
Log in to see your specific pricing.
Log in
1
of
Type B conical laminated sanding disc 566A
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Flap disc 566A, 125 mm, P40, conical
€4.18
/
piece
Log in