3M

3M Flap disc 566A, 125 mm, 40, flat, PN65037

  • ERIKS:12378245
  • Manufacturer:5902658650376
Image 1
3M™ Flap Disc 566A provides a versatile one-disc system for metal fabrication applications where durability is required for medium-weight grinding, small weld removal, finishing and surface preparation. Our 566A discs are for use with an angle grinder and provide a one-step grinding and blending solution.
Use 3M™ Flap Disc 566A, featuring self-sharpening alumina zirconia that provides better longevity and increased cutting power over aluminium oxide. Run on a right angle grinder, our 566A discs are a one-step system for grinding and blending. The strong, Y-weight polyester-cotton backing offers flexibility and supports a fast cut on medium to high pressure grinding and finishing applications.
Save to list

€4.18/ pieceexcl. VAT

€5.06incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Type
Type 27
Diameter disc
125 mm
Centre mounting, hole diameter
22 mm
Max. Speed
12 rpm
Design form
Disc
Granulation
40