Products
Brands
About Eriks
Customer service
BE - English
Home
Type A flat centre laminated s...
Type A flat centre laminated sanding disc 566A
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Diameter disc [mm]
125
2
Granulation
40
1
60
1
Type
Type 27
1
Log in to see your specific pricing.
Log in
2
of
Type A flat centre laminated sanding disc 566A
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Flap disc 566A, 125 mm, 40, flat, PN65037
€4.18
/
piece
Flap Disc 566A
€4.18
/
piece
Log in