

816,52 €/ per boxexcl. VAT
987,99 €incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 01.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Dual Lock™ |
Type | SJ 356 D |
Width | 25 mm |
Model | Coarse |
Colour | Transparent |
Temperature | from -30 to 70 |
Length | 5000 mm |