Products
Brands
About Eriks
Customer service
BE - English
Home
Flexible pressure lock Dual Lo...
Flexible pressure lock Dual Lock™ SJ-356 D 2x 25mm x 5m transparent
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
25
1
Model
Coarse
1
Log in to see your specific pricing.
Log in
1
of
Flexible pressure lock Dual Lock™ SJ-356 D 2x 25mm x 5m transparent
Product
Width [mm]
Model
Available
Price
excl. VAT
Product
Width [mm]
Model
Available
Price
excl. VAT
Dual Lock™ reclosable fastener SJ356D, transparent, 25 mm x 5 m, 5.7 mm, mini pack
25
Coarse
€816.52
/
case
Log in