

€44.25/ pieceexcl. VAT
€53.54incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | VHB™ 4656F |
Type | 4656F |
Type | 4656F |
Series | VHB™ 4656F |
Width | 12 mm |
Length | 33 m |
Colour | Transparent |