Products
Brands
About Eriks
Customer service
BE - English
Home
Clear assembly tape VHB™ 4656F...
Clear assembly tape VHB™ 4656F for transparent materials
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
12
1
19
1
Length [m]
33
2
Colour
Transparent
2
Log in to see your specific pricing.
Log in
2
of
Clear assembly tape VHB™ 4656F for transparent materials
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Double coated removable foam tape 4656F, yellow, 9 mm x 33 m, 0.6 mm
€97.05
/
piece
Double coated removable foam tape 4656F, yellow, 12 mm x 33 m, 0.6 mm
€44.25
/
piece
Log in