

42,31 €/ pieceexcl. VAT
51,20 €incl. VAT
Estimated delivery date - 01.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 426 |
Series | 426 |
Width | 50 mm |
Length | 18 m |
Thickness | 0.13 mm |
Material | Aluminiumfoil |
Double-sided | No |
Adhesion | Acrylate |
Temperature resistance | from -50 to 155 °C |
Colour | Silver |