Products
Brands
About Eriks
Customer service
BE - English
Home
Pure aluminium adhesive tape 4...
Pure aluminium adhesive tape 426
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
50
1
Length [m]
18
1
Thickness [mm]
0.13
1
Material
Double-sided
Colour
Log in to see your specific pricing.
Log in
1
of
Pure aluminium adhesive tape 426
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Aluminium foil tape 426, silver, 50 mm x 18 m, 0.12 mm
€42.31
/
piece
Log in