• 1
  • 1
  • 1
  • 413
  • 22
  • 1
  • 3
  • 4
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
1337 Products showing for Cleaning Supplies
Product Image

FORMAT Wood brrom handle Ø24x1400mm

  • Eriks:12739788
  • Manufacturer:4250560505712
  • Material:Wood
  • Length:1400 m
  • Diameter:24 mm

€4.60/ pieceexcl. VAT

€5.57incl. VAT

Estimated delivery date - 18/11/2026

€3.12/ pieceexcl. VAT

€3.78incl. VAT

21 In stock - Estimated delivery date 13/11/2026

€3.43/ pieceexcl. VAT

€4.15incl. VAT

231 In stock - Estimated delivery date 13/11/2026

€35.60/ pieceexcl. VAT

€43.08incl. VAT

Estimated delivery date - 24/11/2026

€199.00/ pieceexcl. VAT

€240.79incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

Dustpan with wooden handle metal galvanised

  • Eriks:12739819
  • Manufacturer:4250560507662
  • Material:Steel galvanised

€4.81/ pieceexcl. VAT

€5.82incl. VAT

Estimated delivery date - 18/11/2026

€9.00/ pieceexcl. VAT

€10.89incl. VAT

76 In stock - Estimated delivery date 13/11/2026

€16.75/ pieceexcl. VAT

€20.27incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€5.20/ pieceexcl. VAT

€6.29incl. VAT

Estimated delivery date - 23/11/2026
Product Image

BOMA Kokosveger 60cm

  • Eriks:23342098
  • Width:60 cm

€11.04/ pieceexcl. VAT

€13.36incl. VAT

97 In stock - Estimated delivery date 13/11/2026

€20.10/ pieceexcl. VAT

€24.32incl. VAT

Estimated delivery date - 23/11/2026

€49.50/ pieceexcl. VAT

€59.90incl. VAT

35 In stock - Estimated delivery date 13/11/2026
Product Image

TANGIT Cleaner PVC/PVC-C Tangit can 1,0L

  • Eriks:10020409
  • Manufacturer:44267
  • Volume:1 l

€17.60/ pieceexcl. VAT

€21.30incl. VAT

45 In stock - Estimated delivery date 13/11/2026

€13.15/ pieceexcl. VAT

€15.91incl. VAT

111 In stock - Estimated delivery date 13/11/2026

€3.21/ pieceexcl. VAT

€3.88incl. VAT

Estimated delivery date - 23/11/2026

€28.70/ pieceexcl. VAT

€34.73incl. VAT

Estimated delivery date - 23/11/2026

€26.30/ pieceexcl. VAT

€31.82incl. VAT

Estimated delivery date - 23/11/2026
Product Image

MAKITA Vacuum cleaner VC3211MX1

  • Eriks:12470812
  • Manufacturer:VC3211MX1

€769.00/ pieceexcl. VAT

€930.49incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€35.60/ pieceexcl. VAT

€43.08incl. VAT

Estimated delivery date - 23/11/2026
Product Image

BOSCH Accustofzuiger GAS 18V-10 L

  • Eriks:14151330
  • Manufacturer:0 601 9C6 302

€185.28/ pieceexcl. VAT

€224.19incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€21.90/ pieceexcl. VAT

€26.50incl. VAT

Estimated delivery date - 23/11/2026

€11.20/ pieceexcl. VAT

€13.55incl. VAT

50 In stock - Estimated delivery date 13/11/2026
Product Image

KÄRCHER System care RM 110 ASF 10l

  • Eriks:24049110
  • Manufacturer:6.295-303.0

€139.04/ pieceexcl. VAT

€168.24incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€5.45/ pieceexcl. VAT

€6.59incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€28.20/ pieceexcl. VAT

€34.12incl. VAT

6 In stock - Estimated delivery date 13/11/2026