Products
Brands
About Eriks
Customer service
BE - English
Home
Brush handle from wood Ø24mm
Brush handle from wood Ø24mm
Broom handle made of wood Ø 24 mm
• Polished clean, with round head
Log in to see your specific pricing.
Log in
Show in stock only
Material
Wood
1
Length [m]
1400
1
Diameter [mm]
24
1
Log in to see your specific pricing.
Log in
1
of
Brush handle from wood Ø24mm
Product
Material
Length [m]
Diameter [mm]
Available
Price
excl. VAT
Product
Material
Length [m]
Diameter [mm]
Available
Price
excl. VAT
Wood brrom handle Ø24x1400mm
Wood
1400
24
€4.60
/
piece
Log in