
€6.96/ pieceexcl. VAT
€8.42incl. VAT
2030 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Construction type | 2-way |
Housing construction | 1-part |
Housing material | PP-R |
Nominal inner diameter | DN15 |
External tube diameter of connection | 20 mm |
Connection | Plastic welded sleeve |
Pressure rating | PN25 |
Face to Face norm | Manufacturer standard |
Face to Face length | 39.5 mm |
Manual operation | Handle |
Bore | Full bore |
Material ball | Bronze |
Seat material | PTFE |
Spindle material | Bronze |
Primary spindle seal material | EPDM |
Secondary spindle seal material | EPDM |
Body seal | EPDM |
Minimum medium temperature (continuous) | -15 °C |
Maximum medium temperature (continuous) | 95 °C |
Maximum pressure difference at 20 °C | 25 bar |
Weight | 1.2 kg |