Line blinds

  • 40
  • 9
  • 17
  • 8
  • 6
  • 8
40 Products showing for Line blinds
Product Image

ECON® Line blind valve Type: 1579 Stainless steel/PTFE PN16 Flange DN150

  • Eriks:13243716
  • Nominal inner diameter:DN150
  • Pressure rating:PN16
  • Pressure rating flange:PN16

€4,253.00/ pieceexcl. VAT

€5,146.13incl. VAT

88 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Cover gasket Type: 1578X TFM1600 Suitable for type: 1578 and 1579 DN50

  • Eriks:13464917
  • Execution:Cover packing
  • Suitable for size:DN50
  • Material:TFM1600

€37.50/ pieceexcl. VAT

€45.38incl. VAT

43 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Cover gasket Type: 1578X TFM1600 Suitable for type: 1578 and 1579 DN80

  • Eriks:13464921
  • Execution:Cover packing
  • Suitable for size:DN80
  • Material:TFM1600

€58.70/ pieceexcl. VAT

€71.03incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Disc seal set Type: 1578X PTFE Suitable for type: 1578 and 1579 DN250

  • Eriks:13464930
  • Execution:Sealing
  • Suitable for size:DN250
  • Material:PTFE

€166.00/ pieceexcl. VAT

€200.86incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Disc seal set Type: 1578X PTFE Suitable for type: 1578 and 1579 DN80

  • Eriks:13464920
  • Execution:Sealing
  • Suitable for size:DN80
  • Material:PTFE

€62.30/ pieceexcl. VAT

€75.38incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Line blind valve Type: 1579 Stainless steel/PTFE PN16 Flange DN50

  • Eriks:13243710
  • Nominal inner diameter:DN50
  • Pressure rating:PN16
  • Pressure rating flange:PN16

€1,727.00/ pieceexcl. VAT

€2,089.67incl. VAT

56 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Cover gasket Type: 1578X TFM1600 Suitable for type: 1578 and 1579 DN250

  • Eriks:13464931
  • Execution:Cover packing
  • Suitable for size:DN250
  • Material:TFM1600

€154.00/ pieceexcl. VAT

€186.34incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Cover gasket Type: 1578X TFM1600 Suitable for type: 1578 and 1579 DN100

  • Eriks:13464923
  • Execution:Cover packing
  • Suitable for size:DN100
  • Material:TFM1600

€82.80/ pieceexcl. VAT

€100.19incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Cover gasket Type: 1578X TFM1600 Suitable for type: 1578 and 1579 DN200

  • Eriks:13464929
  • Execution:Cover packing
  • Suitable for size:DN200
  • Material:TFM1600

€127.50/ pieceexcl. VAT

€154.28incl. VAT

28 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Disc seal set Type: 1578X PTFE Suitable for type: 1578 and 1579 DN50

  • Eriks:13464916
  • Execution:Sealing
  • Suitable for size:DN50
  • Material:PTFE

€41.30/ pieceexcl. VAT

€49.97incl. VAT

19 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Disc seal set Type: 1578X PTFE Suitable for type: 1578 and 1579 DN200

  • Eriks:13464928
  • Execution:Sealing
  • Suitable for size:DN200
  • Material:PTFE

€139.00/ pieceexcl. VAT

€168.19incl. VAT

72 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Disc seal set Type: 1578X PTFE Suitable for type: 1578 and 1579 DN100

  • Eriks:13464922
  • Execution:Sealing
  • Suitable for size:DN100
  • Material:PTFE

€79.90/ pieceexcl. VAT

€96.68incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Plug packing Type: 1578X TFM1600 Suitable for type: 1578 and 1579 DN250- DN300

  • Eriks:13464933
  • Execution:Plug packing
  • Suitable for size:DN250 - DN300
  • Material:TFM1600

€5.65/ pieceexcl. VAT

€6.84incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Plug packing Type: 1578X TFM1600 Suitable for type: 1578 and 1579 DN50- DN200

  • Eriks:13464932
  • Execution:Plug packing
  • Suitable for size:DN50 - DN200
  • Material:TFM1600

€8.65/ pieceexcl. VAT

€10.47incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Operating key Type: 1580 Steel Suitable for type: 1578 and 1579 DN250- DN300

  • Eriks:13243708
  • Execution:Operating key
  • Suitable for size:DN250 - DN300
  • Material:Steel
Log in to view priceLog in
Product Image

ECON® Operating key Type: 1580 Steel Suitable for type: 1578 and 1579 DN200

  • Eriks:13243707
  • Execution:Operating key
  • Suitable for size:DN200
  • Material:Steel
Log in to view priceLog in
Product Image

ECON® Operating key Type: 1580 Steel Suitable for type: 1578 and 1579 DN80- DN100

  • Eriks:13243706
  • Execution:Operating key
  • Suitable for size:DN80 - DN100
  • Material:Steel
Log in to view priceLog in
Product Image

ECON® Operating key Type: 1580 Steel Suitable for type: 1578 and 1579 DN65

  • Eriks:13243703
  • Execution:Operating key
  • Suitable for size:DN65
  • Material:Steel
Log in to view priceLog in
Product Image

ECON® Operating key Type: 1580 Steel Suitable for type: 1578 and 1579 DN50

  • Eriks:13243702
  • Execution:Operating key
  • Suitable for size:DN50
  • Material:Steel
Log in to view priceLog in
Product Image

ECON® Operating key Type: 1580 Steel Suitable for type: 1578 and 1579 DN125- DN150

  • Eriks:13464934
  • Execution:Operating key
  • Suitable for size:DN125 - DN150
  • Material:Steel
Log in to view priceLog in
Product Image

ECON® Line blind valve Type: 1579 Stainless steel/PTFE PN16 Flange DN125

  • Eriks:13243715
  • Nominal inner diameter:DN125
  • Pressure rating:PN16
  • Pressure rating flange:PN16

€3,566.00/ pieceexcl. VAT

€4,314.86incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Line blind valve Type: 1579 Stainless steel/PTFE PN10 Flange DN200

  • Eriks:13243717
  • Nominal inner diameter:DN200
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€6,630.00/ pieceexcl. VAT

€8,022.30incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Line blind valve Type: 1579 Stainless steel/PTFE PN16 Flange DN80

  • Eriks:13243712
  • Nominal inner diameter:DN80
  • Pressure rating:PN16
  • Pressure rating flange:PN16

€2,449.00/ pieceexcl. VAT

€2,963.29incl. VAT

86 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Line blind valve Type: 1579 Stainless steel/PTFE PN16 Flange DN65

  • Eriks:13243711
  • Nominal inner diameter:DN65
  • Pressure rating:PN16
  • Pressure rating flange:PN16

€1,990.00/ pieceexcl. VAT

€2,407.90incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Line blind valve Type: 1579 Stainless steel/PTFE PN10 Flange DN250

  • Eriks:13243718
  • Nominal inner diameter:DN250
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€10,360.00/ pieceexcl. VAT

€12,535.60incl. VAT

18 In stock - Estimated delivery date 13/11/2026