




€1,727.00/ pieceexcl. VAT
€2,089.67incl. VAT
56 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1579 |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8M |
Nominal inner diameter | DN50 |
Connection | Flange |
Pressure rating | PN16 |
Pressure rating flange | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 154 mm |
Sealing | PTFE |
Material disc | ASTM A351 CF8M |
Material valve nut | ASTM A351 CF8M |
Material cover | ASTM A351 CF8M |
Material cover gasket | TFM1600 |