Products
Brands
About Eriks
Customer service
BE - English
Home
Sealing Type: 5402X Suitable f...
Sealing Type: 5402X Suitable for type: 5402/5408/5412
The sealing is number 1 in the photo.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
EPDM
1
FPM (FKM)
1
NBR
1
Silicone
1
Log in to see your specific pricing.
Log in
4
of
Sealing Type: 5402X Suitable for type: 5402/5408/5412
Product
Material
Available
Price
excl. VAT
Product
Material
Available
Price
excl. VAT
Sealing Type: 5402X EPDM
EPDM
€0.87
/
centimeter
Sealing Type: 5402X FPM (FKM)
FPM (FKM)
€95.00
/
meter
Sealing Type: 5402X Silicone
Silicone
€0.59
/
centimeter
Sealing Type: 5402X NBR
NBR
€0.42
/
centimeter
Log in