SOS Globe Valves

  • 69
  • 7
  • 23
  • 19
  • 4
  • 1
  • 49
69 Products showing for SOS Globe Valves

€1,196.80/ pieceexcl. VAT

€1,448.13incl. VAT

13 In stock - Estimated delivery date 05/11/2026
Product Image

ECONĀ® Cylinder for SOS valve Type: 100X Brass Pneumatic DN15-DN80, hydraulic DN15-DN200

  • Eriks:12707716
  • Execution:Cylinder
  • Suitable for size:Pneumatic DN15-DN80, hydraulic DN15-DN200

€154.50/ pieceexcl. VAT

€186.95incl. VAT

461 In stock - Estimated delivery date 05/11/2026

€681.20/ pieceexcl. VAT

€824.25incl. VAT

11 In stock - Estimated delivery date 05/11/2026
Product Image

ECONĀ® Seal set Cylinder Suitable for type: SOS Globe valve Pneumatic DN15-DN80, hydraulic DN15-DN200

  • Eriks:13276282
  • Execution:Sealing set
  • Suitable for size:Pneumatic DN15-DN80, hydraulic DN15-DN200

€30.00/ pieceexcl. VAT

€36.30incl. VAT

49 In stock - Estimated delivery date 05/11/2026

€22.50/ pieceexcl. VAT

€27.23incl. VAT

17 In stock - Estimated delivery date 05/11/2026

€598.40/ pieceexcl. VAT

€724.06incl. VAT

145 In stock - Estimated delivery date 05/11/2026
Product Image

ECONĀ® SOS Globe valve Type: 100-1270 Bronze/Bronze Pneumatic/hydraulic Fixed disc Straight PN16 Flange DN65

  • Eriks:12160114
  • Material quality:G-CuSn5ZnPb (Rg5)
  • Nominal inner diameter:DN65
  • Pressure rating:PN16

€2,931.00/ pieceexcl. VAT

€3,546.51incl. VAT

1 In stock - Estimated delivery date 05/11/2026

€640.40/ pieceexcl. VAT

€774.88incl. VAT

1 In stock - Estimated delivery date 05/11/2026

€25.00/ pieceexcl. VAT

€30.25incl. VAT

8 In stock - Estimated delivery date 05/11/2026
Product Image

ECONĀ® Cylinder for SOS valve Type: 100X Brass Pneumatic DN100-DN200

  • Eriks:13463271
  • Execution:Cylinder
  • Suitable for size:Pneumatic DN100-DN200

€340.50/ pieceexcl. VAT

€412.01incl. VAT

5 In stock - Estimated delivery date 05/11/2026
Product Image

ECONĀ® Cylinder for SOS valve Type: 100X Brass Hydraulic DN15-DN200

  • Eriks:13463293
  • Execution:Cylinder
  • Suitable for size:Hydraulic DN15-DN200

€185.50/ pieceexcl. VAT

€224.46incl. VAT

33 In stock - Estimated delivery date 05/11/2026

€582.40/ pieceexcl. VAT

€704.70incl. VAT

3 In stock - Estimated delivery date 05/11/2026

€1,670.40/ pieceexcl. VAT

€2,021.18incl. VAT

58 In stock - Estimated delivery date 05/11/2026

€763.20/ pieceexcl. VAT

€923.47incl. VAT

88 In stock - Estimated delivery date 05/11/2026

€25.00/ pieceexcl. VAT

€30.25incl. VAT

5 In stock - Estimated delivery date 05/11/2026

€22.50/ pieceexcl. VAT

€27.23incl. VAT

14 In stock - Estimated delivery date 05/11/2026

€22.50/ pieceexcl. VAT

€27.23incl. VAT

3 In stock - Estimated delivery date 05/11/2026

€33.60/ pieceexcl. VAT

€40.66incl. VAT

25 In stock - Estimated delivery date 05/11/2026

€33.60/ pieceexcl. VAT

€40.66incl. VAT

28 In stock - Estimated delivery date 05/11/2026

€41.80/ pieceexcl. VAT

€50.58incl. VAT

16 In stock - Estimated delivery date 05/11/2026

€41.80/ pieceexcl. VAT

€50.58incl. VAT

2 In stock - Estimated delivery date 05/11/2026

€22.50/ pieceexcl. VAT

€27.23incl. VAT

25 In stock - Estimated delivery date 05/11/2026

€50.20/ pieceexcl. VAT

€60.74incl. VAT

3 In stock - Estimated delivery date 05/11/2026

€50.20/ pieceexcl. VAT

€60.74incl. VAT

13 In stock - Estimated delivery date 05/11/2026
Product Image

ECONĀ® Cylinder for SOS valve Type: 100X Brass Mechanic DN15-DN200

  • Eriks:13457259
  • Execution:Cylinder
  • Suitable for size:Mechanic DN15-DN200

€94.30/ pieceexcl. VAT

€114.10incl. VAT

53 In stock - Estimated delivery date 05/11/2026