Products
Brands
About Eriks
Customer service
BE - English
Home
All product categories
Valves & Actuators
Dual Expanding Plug Valves
Dual Expanding Plug Valves
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
VE
15
Industry
Chemical
15
Petrochemical and Refining
15
Type
2300
15
Connection
Pressure rating
Housing material
Norm
Nominal inner diameter
Type of plug
Log in to see your specific pricing.
Log in
15
Products showing for
Dual Expanding Plug Valves
VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Bare stem Dual expanding type Class 150 Flange 12" (300)
Eriks
:
14297315
Nominal inner diameter:
12" (300)
Pressure rating:
Class 150
Face to Face length:
356 mm
See all variants
Not available in webshop
1 In stock - Estimated delivery date 13/11/2026
Contact us
VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Bare stem Dual expanding type Class 150 Flange 6" (150)
Eriks
:
14297317
Nominal inner diameter:
6" (150)
Pressure rating:
Class 150
Face to Face length:
267 mm
See all variants
Not available in webshop
1 In stock - Estimated delivery date 13/11/2026
Contact us
VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Bare stem Dual expanding type Class 150 Flange 16" (400)
Eriks
:
14297314
Nominal inner diameter:
16" (400)
Pressure rating:
Class 150
Face to Face length:
406 mm
See all variants
Not available in webshop
2 In stock - Estimated delivery date 13/11/2026
Contact us
VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Bare stem Dual expanding type Class 150 Flange 10" (250)
Eriks
:
14297316
Nominal inner diameter:
10" (250)
Pressure rating:
Class 150
Face to Face length:
330 mm
See all variants
Not available in webshop
1 In stock - Estimated delivery date 13/11/2026
Contact us
VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 18" (450)
Eriks
:
13425548
Nominal inner diameter:
18" (450)
Pressure rating:
Class 150
Face to Face length:
432 mm
See all variants
Not available in webshop
Estimated delivery date - 22/06/2027
Contact us
VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 12" (300)
Eriks
:
13425545
Nominal inner diameter:
12" (300)
Pressure rating:
Class 150
Face to Face length:
356 mm
See all variants
Not available in webshop
Estimated delivery date - 22/06/2027
Contact us
VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 20" (500)
Eriks
:
13425549
Nominal inner diameter:
20" (500)
Pressure rating:
Class 150
Face to Face length:
914 mm
See all variants
Not available in webshop
Estimated delivery date - 22/06/2027
Contact us
VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 6" (150)
Eriks
:
13425532
Nominal inner diameter:
6" (150)
Pressure rating:
Class 150
Face to Face length:
267 mm
See all variants
Not available in webshop
Estimated delivery date - 22/06/2027
Contact us
VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 8" (200)
Eriks
:
13425543
Nominal inner diameter:
8" (200)
Pressure rating:
Class 150
Face to Face length:
292 mm
See all variants
Not available in webshop
Estimated delivery date - 22/06/2027
Contact us
VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 14" (350)
Eriks
:
13425546
Nominal inner diameter:
14" (350)
Pressure rating:
Class 150
Face to Face length:
381 mm
See all variants
Not available in webshop
Estimated delivery date - 22/06/2027
Contact us
VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 10" (250)
Eriks
:
13425544
Nominal inner diameter:
10" (250)
Pressure rating:
Class 150
Face to Face length:
330 mm
See all variants
Not available in webshop
Estimated delivery date - 22/06/2027
Contact us
VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 3" (80)
Eriks
:
13425530
Nominal inner diameter:
3" (80)
Pressure rating:
Class 150
Face to Face length:
203 mm
See all variants
Not available in webshop
Estimated delivery date - 22/06/2027
Contact us
VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 24" (600)
Eriks
:
13425550
Nominal inner diameter:
24" (600)
Pressure rating:
Class 150
Face to Face length:
1067 mm
See all variants
Not available in webshop
Estimated delivery date - 22/06/2027
Contact us
VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 16" (400)
Eriks
:
13425547
Nominal inner diameter:
16" (400)
Pressure rating:
Class 150
Face to Face length:
406 mm
See all variants
Not available in webshop
Estimated delivery date - 17/06/2027
Contact us
VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 4" (100)
Eriks
:
13425531
Nominal inner diameter:
4" (100)
Pressure rating:
Class 150
Face to Face length:
229 mm
See all variants
Not available in webshop
Estimated delivery date - 22/06/2027
Contact us
Log in