VE

VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Bare stem Dual expanding type Class 150 Flange 12" (300)

  • ERIKS:14297315
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
1 In stock - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VE
Type
2300
Norm
ASME
Housing material
Steel
Material quality
ASTM A216 WCB, nickel-plated
Surface protection
Standard manufacturers coating
Connection
Flange
Nominal inner diameter
12" (300)
Pressure rating
Class 150
Pressure rating flange
Class 150
Face to Face norm
ASME B16.10, T1, Serie 7
Face to Face length
356 mm
Operation
Bare stem
Top flange standard
ISO 5211
Mounting flange
F14
Full bore
No
Type of plug
Dual expanding type
Sealing
Multi Seal ERT
Material plug
Steel
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
200 °C
Maximum pressure difference at 20 °C
20 bar
Drain connection
Yes
Bleed system
Manual Body Bleed (MBB)