FESTO

FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Tri Clamp 2" (50)

  • ERIKS:14168417
  • Manufacturer:4052568275372
Image 1
Save to list

€361.37/ pieceexcl. VAT

€437.26incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VZBD
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Nominal inner diameter
2" (50)
Connection
Tri Clamp
Pressure rating
PN16
Manual operation
Bare stem
Top flange standard
ISO 5211
Mounting flange
F05
Mounting flange 2
F07
Material ball
Stainless steel
Seat material
PTFE
Spindle material
Stainless steel
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
200 °C