ECON®

ECON® 4-Way ball valve Type: 7291 Stainless steel/TFM 4215/FPM (FKM) Full bore X-bore Handle PN40 Flange DN40

  • ERIKS:13487398
  • Manufacturer:8716901129727
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€1,548.00/ pieceexcl. VAT

€1,873.08incl. VAT

14 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7291
Norm
EN (DIN)
Construction type
4-way
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN40
Connection
Flange
Pressure rating
PN40
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F05
Mounting flange 2
F07
Ball bore
X-bore
Angular rotation
90 °
Bore
Full bore
With locking device
Yes
Material ball
1.4408
Seat material
TFM 4215
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
PTFE
Actuator material
1.4301
DN
DN40
d
38 mm
L
212 mm
H
120.5 mm
M
200 mm
Weight
14.4 kg