

€232.71/ pieceexcl. VAT
€281.58incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WELLER |
Nominal power | 80 W |
Type of soldering tip | 3 |
Operating time with gas charge | 3 min |
Max. temperature | 650 °C |