FORMAT

FORMAT Band saw blade T10-14 1440x13x0.6mm

  • ERIKS:23113495
  • Manufacturer:4317784396387
Image 1
Band saw blade, HSS bimetal

Design: Bi-metal saw band with variable tooth pitch, in optimised design for a better price/performance ratio. Application: For sawing construction and low-alloy steels, as well as aluminium and non-ferrous metals.

Save to list

€19.03/ pieceexcl. VAT

€23.03incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Band saw blade
Length
1440 mm
Number of teeth per inch
10/14
Thickness
0.6 mm
Height
13 mm
Material
Bimetal