Products
Brands
About Eriks
Customer service
BE - English
Home
Reamers Heads and Holders
Reamers Heads and Holders
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
GUHRING
1
Total length [mm]
50
1
Diameter [mm]
35
1
Type
Cutting length [mm]
Material
Tolerance
DIN standard
Log in to see your specific pricing.
Log in
1
Products showing for
Reamers Heads and Holders
GUHRING Shell reamer HSS-co Ø35x36x50mm DIN219 H7
Eriks
:
11976930
Type:
Machine reamer
Diameter:
35 mm
Cutting length:
36 mm
See all variants
€277.79
/ piece
excl. VAT
€336.13
incl. VAT
Estimated delivery date - 24/11/2026
Add
Log in