

€277.79/ pieceexcl. VAT
€336.13incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Machine reamer |
Diameter | 35 mm |
Cutting length | 36 mm |
Total length | 50 mm |
DIN standard | 219 |
Tolerance | H7 |
Material | HSS-co |
Coating | Steam tempered |
Blade | 10 pce |