Sanding Fleeces

  • 148
  • 11
  • 8
  • 76
  • 3
  • 5
  • 2
  • 2
  • 1
  • 2
  • 5
  • 2
  • 1
  • 3
243 Products showing for Sanding Fleeces

€45.86/ rollexcl. VAT

€55.49incl. VAT

44 In stock - Estimated delivery date 10/11/2026

€53.89/ pieceexcl. VAT

€65.21incl. VAT

19 In stock - Estimated delivery date 10/11/2026

€106.55/ pieceexcl. VAT

€128.93incl. VAT

10 In stock - Estimated delivery date 10/11/2026

€80.99/ pieceexcl. VAT

€98.00incl. VAT

14 In stock - Estimated delivery date 10/11/2026
Product Image

3M Scotch-Briteâ„¢ clean and strip disc cg-rd, 100 mm x 25 mm x 6 mm, S XCRS, blue,

  • Eriks:23580227
  • Manufacturer:7000077901
  • Grade:Extra coarse
  • Diameter disc:100 mm
  • Centre mounting, hole diameter:25 mm

€17.98/ pieceexcl. VAT

€21.76incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

€31.57/ pieceexcl. VAT

€38.20incl. VAT

Sold per: 6Min. order: 6

6 In stock - Estimated delivery date 10/11/2026

€18.56/ pieceexcl. VAT

€22.46incl. VAT

20 In stock - Estimated delivery date 10/11/2026

€63.98/ rollexcl. VAT

€77.42incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€67.35/ pieceexcl. VAT

€81.49incl. VAT

40 In stock - Estimated delivery date 10/11/2026

€29.72/ rollexcl. VAT

€35.96incl. VAT

21 In stock - Estimated delivery date 10/11/2026
Product Image

3M Scotch-Briteâ„¢ Rolocâ„¢ clean and strip disc CG-RD, 115 mm x 22 mm, S XCRS, blue,

  • Eriks:23153259
  • Manufacturer:7000077972
  • Grade:Coarse
  • Diameter disc:115 mm
  • Centre mounting, hole diameter:22.225 mm

€12.60/ pieceexcl. VAT

€15.25incl. VAT

Sold per: 10Min. order: 10

20 In stock - Estimated delivery date 10/11/2026

€43.41/ rollexcl. VAT

€52.53incl. VAT

8 In stock - Estimated delivery date 10/11/2026

€27.29/ pieceexcl. VAT

€33.02incl. VAT

9 In stock - Estimated delivery date 10/11/2026

€18.15/ pieceexcl. VAT

€21.96incl. VAT

43 In stock - Estimated delivery date 10/11/2026
Product Image

3M 3m xt-rd schijf sxcs 115x22

  • Eriks:23579320
  • Manufacturer:84470115

€16.98/ pieceexcl. VAT

€20.55incl. VAT

41 In stock - Estimated delivery date 10/11/2026

€208.66/ rollexcl. VAT

€252.48incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

3M Scotch-Briteâ„¢ clean and finish roll CF-RL, 100 mm x 10 m, s UFN

  • Eriks:23151784
  • Manufacturer:7100182499
  • Granulation:280
  • Grade:Ultra fine
  • Length:10000 mm

€53.89/ pieceexcl. VAT

€65.21incl. VAT

Estimated delivery date - 16/11/2026

€10.82/ pieceexcl. VAT

€13.09incl. VAT

Sold per: 10Min. order: 10

9 In stock - Estimated delivery date 18/11/2026

€42.33/ pieceexcl. VAT

€51.22incl. VAT

18 In stock - Estimated delivery date 10/11/2026

€55.93/ rollexcl. VAT

€67.68incl. VAT

5 In stock - Estimated delivery date 10/11/2026

€59.33/ rollexcl. VAT

€71.79incl. VAT

82 In stock - Estimated delivery date 10/11/2026

€2.75/ pieceexcl. VAT

€3.33incl. VAT

110 In stock - Estimated delivery date 10/11/2026

€102.56/ pieceexcl. VAT

€124.10incl. VAT

Sold per: 5Min. order: 5

5 In stock - Estimated delivery date 10/11/2026

€14.70/ pieceexcl. VAT

€17.79incl. VAT

5 In stock - Estimated delivery date 10/11/2026
Product Image

3M Scotch-Briteâ„¢ shaft mounted bristle disc BB-ZS, 50 mm, P120, white, type c

  • Eriks:12162848
  • Manufacturer:7000078175
  • Granulation:120
  • Grade:P120
  • Diameter disc:50 mm

€30.61/ pieceexcl. VAT

€37.04incl. VAT

Sold per: 6Min. order: 6

6 In stock - Estimated delivery date 10/11/2026