3M

3M Scotch-Brite™ cut and polish roll CP-RL, 50 mm x 5 m, A MED, brown

  • ERIKS:23580405
  • Manufacturer:3134375232166
Image 1
Scotch-Brite™ Cut and Polish Roll features a tough, tight and dense web that is conformable – allowing it to adapt to unique contours and get into hard to reach areas. Our cut and polish rolls can be used manually or on an in-line sander for metalworking, paint preparation or coating and corrosion removal.
Use Scotch-Brite™ Cut and Polish Roll for aggressive blending and finishing. Our cut and polish rolls can be used by hand to clean and polish inside diameters or attached to an in-line sander for tougher jobs – including metalworking, paint preparation and corrosion removal. These rolls feature aluminium oxide mineral. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness and strength, it is widely used in grinding, sanding and finishing applications. Aluminium oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
Save to list

€43.41/ rollexcl. VAT

€52.53incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M