O-Rings and Static Seals

O-Rings & Static Seals close joints in which the sealing surfaces do not move relative to each other. This category focuses on O-rings, associated accessories and other static seals, excluding products for rotating shafts or hydraulic movement.

What are O-Rings & Static Seals?

An O-ring is a ring-shaped seal available in many forms and sizes. The correct combination of material and dimensions prevents leakage and poor application performance. ERIKS supplies rubber materials from NBR and EPDM to silicone and (F)FKM, including Viton® and Kalrez®.

Applications and industries

O-rings are supplied for industrial applications and are also used in machine building, food processing, semiconductors and the petrochemical and chemical industries. For large batches of O-rings, flat rings and simple moulded parts, ERIKS offers a 100% inspection service; food-safe sealing requires a suitable material choice.

How to select O-Rings & Static Seals

Select O-rings and static seals according to the application, required form and dimensions, and rubber material. Compare NBR, EPDM, silicone and (F)FKM with the joint conditions. For critical batches, determine whether additional 100% inspection is required and use suitable tools to fit or remove O-rings.

Key attributes

Key attributes are seal type, form, dimensions, rubber material and any 100% inspection of O-rings, flat rings and simple moulded parts.

Frequently asked questions

Why are material and size important for O-rings?

An unsuitable O-ring can cause leakage and poor performance. Match both the dimensions and rubber material to the industrial application. ERIKS supplies materials including NBR, EPDM, silicone and (F)FKM, with Viton® and Kalrez® among the named options.

Which rubber materials are available for static O-rings?

ERIKS supplies O-rings in rubber materials ranging from NBR and silicone to EPDM and (F)FKM. Viton® and Kalrez® are named within the (F)FKM range. The application determines which material is suitable.

Can ERIKS inspect large batches of O-rings?

Yes. Large batches of O-rings can be inspected individually using the 100% inspection machine. The same service is also stated for flat rings, simple moulded parts, oil seals and plastic items up to 80 mm.

Which tools support O-ring installation?

O-ring tools can be used to install and remove O-rings and other seals. ERIKS also supplies products for measuring seals.

  • 13222
  • 2618
  • 565
  • 5324
  • 3702
  • 565
  • 2201
  • 1273
  • 93
  • 64
  • 12501
  • 1
  • 509
16405 Products showing for O-Rings and Static Seals
Product Image

ERIKS O-ring NBR 70 36624 49x5

  • Eriks:10027804
  • Internal diameter:49 mm
  • Cross section:5 mm

€1.60/ pieceexcl. VAT

€1.94incl. VAT

337 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS O-ring NBR 70 36624 14x3

  • Eriks:10027618
  • Internal diameter:14 mm
  • Cross section:3 mm

€0.48/ pieceexcl. VAT

€0.58incl. VAT

10288 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS O-ring NBR 70 36624 11x2,5

  • Eriks:10028546
  • Internal diameter:11 mm
  • Cross section:2.5 mm

€0.42/ pieceexcl. VAT

€0.51incl. VAT

171061 In stock - Estimated delivery date 16/11/2026

€2.68/ meterexcl. VAT

€3.24incl. VAT

1889.5 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS O-ring VMQ 70 714177 ISO3601-230 63,09x3,53

  • Eriks:10026494
  • Internal diameter:63.09 mm
  • Cross section:3.53 mm
  • Size according to AS568-BS1806-ISO3601:230

€3.61/ pieceexcl. VAT

€4.37incl. VAT

1367 In stock - Estimated delivery date 16/11/2026

€3.17/ meterexcl. VAT

€3.84incl. VAT

4982 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS O-ring FKM 75 51414 32x3

  • Eriks:10069098
  • Internal diameter:32 mm
  • Cross section:3 mm

€3.20/ pieceexcl. VAT

€3.87incl. VAT

6411 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS O-ring NBR 70 36624 5x1,5

  • Eriks:10028062
  • Internal diameter:5 mm
  • Cross section:1.5 mm

€0.31/ pieceexcl. VAT

€0.38incl. VAT

39409 In stock - Estimated delivery date 16/11/2026

€2.37/ meterexcl. VAT

€2.87incl. VAT

3175.55 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS O-ring NBR 70 36624 16x3

  • Eriks:10027628
  • Internal diameter:16 mm
  • Cross section:3 mm

€0.51/ pieceexcl. VAT

€0.62incl. VAT

34622 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS O-ring FKM 75 51414 11x2,5

  • Eriks:10024307
  • Internal diameter:11 mm
  • Cross section:2.5 mm

€1.68/ pieceexcl. VAT

€2.03incl. VAT

11837 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS O-ring NBR 70 36624 35x2,5

  • Eriks:10028664
  • Internal diameter:35 mm
  • Cross section:2.5 mm

€0.83/ pieceexcl. VAT

€1.00incl. VAT

14357 In stock - Estimated delivery date 16/11/2026

€2.37/ meterexcl. VAT

€2.87incl. VAT

6395 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS O-ring FKM 75 51414 ISO3601-013 10,82x1,78

  • Eriks:10023243
  • Internal diameter:10.82 mm
  • Cross section:1.78 mm
  • Size according to AS568-BS1806-ISO3601:013

€1.26/ pieceexcl. VAT

€1.52incl. VAT

67073 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS O-ring FKM 75 51414 27x3

  • Eriks:10023795
  • Internal diameter:27 mm
  • Cross section:3 mm

€2.82/ pieceexcl. VAT

€3.41incl. VAT

741 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS O-ring FKM 75 51414 22x3

  • Eriks:10023777
  • Internal diameter:22 mm
  • Cross section:3 mm

€2.46/ pieceexcl. VAT

€2.98incl. VAT

12084 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS O-ring NBR 70 36624 2x1

  • Eriks:10027564
  • Internal diameter:2 mm
  • Cross section:1 mm

€0.26/ pieceexcl. VAT

€0.31incl. VAT

Estimated delivery date - 07/12/2026
Product Image

ERIKS O-ring FKM 75 51414 15x2

  • Eriks:10023747
  • Internal diameter:15 mm
  • Cross section:2 mm

€1.85/ pieceexcl. VAT

€2.24incl. VAT

10588 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS O-ring NBR 70 36624 44,2x5,7

  • Eriks:10029225
  • Internal diameter:44.2 mm
  • Cross section:5.7 mm

€1.26/ pieceexcl. VAT

€1.52incl. VAT

2024 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS O-ring NBR 70 36624 4x1

  • Eriks:10027569
  • Internal diameter:4 mm
  • Cross section:1 mm

€0.28/ pieceexcl. VAT

€0.34incl. VAT

458894 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS O-ring NBR 70 36624 13,5x1,3

  • Eriks:10029142
  • Internal diameter:13.5 mm
  • Cross section:1.3 mm

€0.66/ pieceexcl. VAT

€0.80incl. VAT

46600 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS O-ring FKM 75 51414 20x3

  • Eriks:10023770
  • Internal diameter:20 mm
  • Cross section:3 mm

€2.33/ pieceexcl. VAT

€2.82incl. VAT

6235 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS O-ring NBR 70 36624 13x1,5

  • Eriks:10028552
  • Internal diameter:13 mm
  • Cross section:1.5 mm

€0.42/ pieceexcl. VAT

€0.51incl. VAT

156926 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS O-ring FKM 75 51414 110x4

  • Eriks:10024056
  • Internal diameter:110 mm
  • Cross section:4 mm

€10.18/ pieceexcl. VAT

€12.32incl. VAT

3459 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS O-ring NBR 70 36624 3x1

  • Eriks:10027566
  • Internal diameter:3 mm
  • Cross section:1 mm

€0.27/ pieceexcl. VAT

€0.33incl. VAT

69785 In stock - Estimated delivery date 16/11/2026