O-rings

O-ring accessories include installation tools, lubricants, removal tools, and assortment kits for correct O-ring installation and maintenance. Using the proper accessories reduces assembly errors, the most common cause of premature O-ring failure in service. ERIKS supplies complete O-ring accessories alongside thousands of O-ring variants in NBR, EPDM, FKM, silicone, and PTFE in metric and imperial sizes, from a single source.

What are O-ring accessories?
O-ring accessories include tools, lubricants, kits, and measuring instruments for correctly installing, removing, measuring, and maintaining O-rings. These include insertion picks and hooks for damage-free installation, compatible greases and lubricants for controlled installation, sorted O-ring kits for maintenance, and groove measuring tools for confirming the correct size. Selecting the right accessories is just as important as choosing the correct O-ring: improper installation is the most common cause of premature failure in service.

Installation and removal tools
Proper installation tools prevent cutting, nicking, or overstretching of the O-ring during assembly. ERIKS supplies plastic and stainless steel picks and hooks in multiple profiles for different groove geometries. Plastic tools are preferred when metal contact may damage the sealing surface or groove.

Assembly lubricants and compounds
A compatible lubricant applied during assembly reduces friction and prevents the O-ring from rolling or twisting in the groove. The lubricant choice must be compatible with both the O-ring material and the process medium: silicone grease is compatible with NBR and EPDM, but must not be used on silicone O-rings, as this will cause swelling. ERIKS supplies assembly lubricants screened for compatibility with the full range of O-ring materials.

O-ring assortment kits
O-ring kits provide a sorted selection of sizes in a single material for maintenance and quick repair. ERIKS supplies kits in metric (DIN 3771) and imperial (AS568) standards in NBR, EPDM, and FKM, reducing response times in the event of unplanned downtime.

Choosing the right accessories
The selection of accessories is determined by the O-ring material, groove geometry, and media compatibility. ERIKS sealing specialists advise on the correct lubricant grade, tool profile, and kit configuration.
  • 11710
  • 2618
  • 565
  • 4654
  • 3694
  • 565
  • 2201
  • 1273
  • 93
  • 64
  • 11896
  • 1
  • 522
14893 Products showing for O-rings
Product Image

ERIKS O-ring NBR 70 36624 49x5

  • Eriks:10027804
  • Internal diameter:49 mm
  • Cross section:5 mm

€1.60/ pieceexcl. VAT

€1.94incl. VAT

337 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring NBR 70 36624 14x3

  • Eriks:10027618
  • Internal diameter:14 mm
  • Cross section:3 mm

€0.48/ pieceexcl. VAT

€0.58incl. VAT

10288 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring NBR 70 36624 11x2,5

  • Eriks:10028546
  • Internal diameter:11 mm
  • Cross section:2.5 mm

€0.42/ pieceexcl. VAT

€0.51incl. VAT

171061 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring VMQ 70 714177 ISO3601-230 63,09x3,53

  • Eriks:10026494
  • Internal diameter:63.09 mm
  • Cross section:3.53 mm
  • Size according to AS568-BS1806-ISO3601:230

€3.61/ pieceexcl. VAT

€4.37incl. VAT

1367 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring FKM 75 51414 32x3

  • Eriks:10069098
  • Internal diameter:32 mm
  • Cross section:3 mm

€3.20/ pieceexcl. VAT

€3.87incl. VAT

6411 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring NBR 70 36624 5x1,5

  • Eriks:10028062
  • Internal diameter:5 mm
  • Cross section:1.5 mm

€0.31/ pieceexcl. VAT

€0.38incl. VAT

39409 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring NBR 70 36624 16x3

  • Eriks:10027628
  • Internal diameter:16 mm
  • Cross section:3 mm

€0.51/ pieceexcl. VAT

€0.62incl. VAT

34622 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring FKM 75 51414 11x2,5

  • Eriks:10024307
  • Internal diameter:11 mm
  • Cross section:2.5 mm

€1.68/ pieceexcl. VAT

€2.03incl. VAT

11837 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring NBR 70 36624 35x2,5

  • Eriks:10028664
  • Internal diameter:35 mm
  • Cross section:2.5 mm

€0.83/ pieceexcl. VAT

€1.00incl. VAT

14357 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring FKM 75 51414 ISO3601-013 10,82x1,78

  • Eriks:10023243
  • Internal diameter:10.82 mm
  • Cross section:1.78 mm
  • Size according to AS568-BS1806-ISO3601:013

€1.26/ pieceexcl. VAT

€1.52incl. VAT

67073 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring FKM 75 51414 27x3

  • Eriks:10023795
  • Internal diameter:27 mm
  • Cross section:3 mm

€2.82/ pieceexcl. VAT

€3.41incl. VAT

741 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring FKM 75 51414 22x3

  • Eriks:10023777
  • Internal diameter:22 mm
  • Cross section:3 mm

€2.46/ pieceexcl. VAT

€2.98incl. VAT

12084 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring NBR 70 36624 2x1

  • Eriks:10027564
  • Internal diameter:2 mm
  • Cross section:1 mm

€0.26/ pieceexcl. VAT

€0.31incl. VAT

Estimated delivery date - 07/12/2026
Product Image

ERIKS O-ring FKM 75 51414 15x2

  • Eriks:10023747
  • Internal diameter:15 mm
  • Cross section:2 mm

€1.85/ pieceexcl. VAT

€2.24incl. VAT

10588 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring NBR 70 36624 44,2x5,7

  • Eriks:10029225
  • Internal diameter:44.2 mm
  • Cross section:5.7 mm

€1.26/ pieceexcl. VAT

€1.52incl. VAT

2024 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring NBR 70 36624 4x1

  • Eriks:10027569
  • Internal diameter:4 mm
  • Cross section:1 mm

€0.28/ pieceexcl. VAT

€0.34incl. VAT

458894 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring NBR 70 36624 13,5x1,3

  • Eriks:10029142
  • Internal diameter:13.5 mm
  • Cross section:1.3 mm

€0.66/ pieceexcl. VAT

€0.80incl. VAT

46600 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring FKM 75 51414 20x3

  • Eriks:10023770
  • Internal diameter:20 mm
  • Cross section:3 mm

€2.33/ pieceexcl. VAT

€2.82incl. VAT

6235 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring NBR 70 36624 13x1,5

  • Eriks:10028552
  • Internal diameter:13 mm
  • Cross section:1.5 mm

€0.42/ pieceexcl. VAT

€0.51incl. VAT

156926 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring FKM 75 51414 110x4

  • Eriks:10024056
  • Internal diameter:110 mm
  • Cross section:4 mm

€10.18/ pieceexcl. VAT

€12.32incl. VAT

3459 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring NBR 70 36624 3x1

  • Eriks:10027566
  • Internal diameter:3 mm
  • Cross section:1 mm

€0.27/ pieceexcl. VAT

€0.33incl. VAT

69785 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring EPDM 70 55914 ISO3601-037 63,22x1,78

  • Eriks:10021749
  • Internal diameter:63.22 mm
  • Cross section:1.78 mm
  • Size according to AS568-BS1806-ISO3601:037

€1.65/ pieceexcl. VAT

€2.00incl. VAT

1776 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring NBR 70 36624 500x7

  • Eriks:10028490
  • Internal diameter:500 mm
  • Cross section:7 mm

€40.65/ pieceexcl. VAT

€49.19incl. VAT

175 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring NBR 70 36624 160x4

  • Eriks:10028233
  • Internal diameter:160 mm
  • Cross section:4 mm

€5.26/ pieceexcl. VAT

€6.36incl. VAT

5095 In stock - Estimated delivery date 17/11/2026
Product Image

ERIKS O-ring FKM 75 51414 5,5x1,5

  • Eriks:10024440
  • Internal diameter:5.5 mm
  • Cross section:1.5 mm

€1.26/ pieceexcl. VAT

€1.52incl. VAT

21566 In stock - Estimated delivery date 17/11/2026