Products
Brands
About Eriks
Customer service
BE - English
Home
Stair Treads
Stair Treads
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
EPRAGRATE
2
Colour
Green
1
Grey
1
Type
FD FR
1
Grit micromesh
1
Material
Tradename
Log in to see your specific pricing.
Log in
2
Products showing for
Stair Treads
EPRAGRATE Step Epragrate FD-FR Grey 3664x617x38mm
Eriks
:
12498063
Material:
Fibreglass reinforced Plastics (GRP)
Tradename:
Epragrate
Type:
FD FR
See all variants
€686.24
/ piece
excl. VAT
€830.35
incl. VAT
2 In stock - Estimated delivery date 10/11/2026
Add
EPRAGRATE Step Epragrate ISO-FR Green 3664x617x38mm
Eriks
:
12498064
Material:
Fibreglass reinforced Plastics (GRP)
Tradename:
Epragrate
Type:
Grit micromesh
See all variants
€686.24
/ piece
excl. VAT
€830.35
incl. VAT
7 In stock - Estimated delivery date 10/11/2026
Add
Log in