

€686.24/ pieceexcl. VAT
€830.35incl. VAT
7 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAGRATE |
Material | Fibreglass reinforced Plastics (GRP) |
Tradename | Epragrate |
Type | Grit micromesh |
Colour | Green |
Dimensions | 3664x617x38 |
Length | 3664 mm |