

€61.23/ pieceexcl. VAT
€74.09incl. VAT
10 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Pulley PB |
Type | A/SPA/QXPA |
Pitch circle diameter | 300 mm |
Number of grooves | 2 |
Outer Diameter | 306 mm |
Material | Cast iron |
Groove Width | 12.7 mm |