

€446.62/ pieceexcl. VAT
€540.41incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EB |
Function | Single acting |
Construction size | 250 |
Stroke length | 85 mm |
Port Size | G3/4 in |
Housing material | Steel, galvanized |
Bellows material | NR/BR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [-:-:4] |
Operating temperature | from -40 to 70 °C |
Operating pressure | from 0 to 8 bar |
Suitable for foods | Yes |
Weight | 2300 g |