Air Filters

  • 1
  • 5
  • 552
  • 150
  • 97
  • 1
  • 3
  • 21
  • 1
  • 7
  • 1
  • 2
  • 4
  • 11
  • 1
805 Products showing for Air Filters
Product Image

FESTO Filter MS6-LF-1/2-ERM 529615

  • Eriks:23211500
  • Manufacturer:529615
  • Size:6
  • Port thread type:Parallel (G)
  • Port Size:1/2 in

€42.25/ pieceexcl. VAT

€51.12incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Filter cartridge LFP-D-MAXI-40M 363664

  • Eriks:23212243
  • Manufacturer:363664
  • Size:Maxi
  • Filtration level:40 µm

€45.22/ pieceexcl. VAT

€54.72incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Filter MS4-LF-1/4-ERM 529399

  • Eriks:23212331
  • Manufacturer:529399
  • Size:4
  • Port thread type:Parallel (G)
  • Port Size:1/4 in

€27.36/ pieceexcl. VAT

€33.11incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Water separator MS6-LWS-1/2-U-V 564870

  • Eriks:12265675
  • Manufacturer:564870
  • Size:6
  • Port thread type:Parallel (G)
  • Port Size:1/2 in

€229.65/ pieceexcl. VAT

€277.88incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Activated carbon filter MS6-LFX-1/2-R 529679

  • Eriks:11645939
  • Manufacturer:529679
  • Connection:G1/2
  • Bowl guard:Plastic
  • Flow direction:left ? right

€83.46/ pieceexcl. VAT

€100.99incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Micro filter cartridge MS6-LFM-A 532909

  • Eriks:23282854
  • Manufacturer:532909
  • Size:6
  • Filtration level:0.01 µm

€38.63/ pieceexcl. VAT

€46.74incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Filter cartridge LFP-D-MIDI-5M 159594

  • Eriks:23212143
  • Manufacturer:159594
  • Size:Midi
  • Filtration level:5 µm

€22.43/ pieceexcl. VAT

€27.14incl. VAT

57 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Micro filter MS4-LFM-1/4-ARM 529459

  • Eriks:11645804
  • Manufacturer:529459
  • Size:4
  • Port thread type:Parallel (G)
  • Port Size:1/4 in

€53.90/ pieceexcl. VAT

€65.22incl. VAT

8 In stock - Estimated delivery date 13/11/2026

€93.59/ pieceexcl. VAT

€113.24incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Filter cartridge MS6-LFP-C 534499

  • Eriks:23211890
  • Manufacturer:534499
  • Size:6
  • Filtration level:5 µm
  • Filter element material:PE

€6.52/ pieceexcl. VAT

€7.89incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Fine filter cartridge MS6-LFM-B 532910

  • Eriks:11646719
  • Manufacturer:532910
  • Size:6
  • Filtration level:1 µm

€38.63/ pieceexcl. VAT

€46.74incl. VAT

103 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Filter cartridge LFP-D-MINI-40M 363665

  • Eriks:11643366
  • Manufacturer:363665
  • Size:Mini
  • Filtration level:40 µm

€13.55/ pieceexcl. VAT

€16.40incl. VAT

24 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Filter cartridge MS6-LFP-E 534500

  • Eriks:11647175
  • Manufacturer:534500
  • Size:6
  • Filtration level:40 µm
  • Filter element material:PE

€6.52/ pieceexcl. VAT

€7.89incl. VAT

45 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Filter cartridge LFP-D-MINI-5M 159640

  • Eriks:23212206
  • Manufacturer:159640
  • Size:Mini
  • Filtration level:5 µm

€13.55/ pieceexcl. VAT

€16.40incl. VAT

21 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Filter LF-1/4-D-MINI 159613

  • Eriks:23212155
  • Manufacturer:159613
  • Size:Mini
  • Port thread type:Parallel (G)
  • Port Size:1/4 in

€74.58/ pieceexcl. VAT

€90.24incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Micro filter cartridge MS4/D-MINI-LFM-A 162674

  • Eriks:23282849
  • Manufacturer:162674
  • Size:Mini
  • Filtration level:0.01 µm

€39.81/ pieceexcl. VAT

€48.17incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Filter cartridge LFP-D-MIDI-40M 363667

  • Eriks:11643367
  • Manufacturer:363667
  • Size:Midi
  • Filtration level:40 µm

€22.43/ pieceexcl. VAT

€27.14incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Micro filter MS6-LFM-1/4-ARM 529663

  • Eriks:11645924
  • Manufacturer:529663
  • Size:6
  • Port thread type:Parallel (G)
  • Port Size:1/4 in

€91.92/ pieceexcl. VAT

€111.22incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Water separator MS9-LWS-G-U-V 571468

  • Eriks:13384754
  • Manufacturer:571468
  • Size:9
  • Drain type:Automatic
  • Operation temperature:from 5 to 60 °C

€324.93/ pieceexcl. VAT

€393.17incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Water separator MS12-LWS-G-U-V 8005550

  • Eriks:14171181
  • Manufacturer:8005550
  • Size:12
  • Drain type:Automatic
  • Operation temperature:from 5 to 60 °C

€503.05/ pieceexcl. VAT

€608.69incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SMC filter-element AF20P-060S

  • Eriks:24114428
  • Manufacturer:AF20P-060S

€2.41/ pieceexcl. VAT

€2.92incl. VAT

198 In stock - Estimated delivery date 13/11/2026
Product Image

SMC filter-element AF40P-060S

  • Eriks:23847616
  • Manufacturer:AF40P-060S

€5.12/ pieceexcl. VAT

€6.20incl. VAT

51 In stock - Estimated delivery date 13/11/2026
Product Image

SMC Clean-Gas filter SFB100-02

  • Eriks:24135906
  • Manufacturer:SFB100-02

€277.67/ pieceexcl. VAT

€335.98incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

NORGREN filter F72G-3GN-QT3 G3/8-man drain-40µm

  • Eriks:11581047
  • Manufacturer:F72G-3GN-QT3
  • Port thread type:Parallel (G)
  • Port Size:3/8 in
  • Filtration level:40 µm

€124.92/ pieceexcl. VAT

€151.15incl. VAT

Estimated delivery date - 23/11/2026
Product Image

SMC super mist separator AMJ4000-F03

  • Eriks:24115046
  • Manufacturer:AMJ4000-F03

€146.33/ pieceexcl. VAT

€177.06incl. VAT

1 In stock - Estimated delivery date 13/11/2026