FESTO

FESTO Water separator MS12-LWS-G-U-V 8005550

  • ERIKS:14171181
  • Manufacturer:4052568257293
Image 1
Save to list

€503.05/ pieceexcl. VAT

€608.69incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS12
Size
12
Housing material
Aluminium die-cast
Drain type
Automatic
Flow Rate (6.3 bar - delta p = 1 bar)
25000
Operation temperature
from 5 to 60 °C
Operating pressure
from 2 to 12 bar
With reservoir
Yes
Container material
Aluminium alloy
Bowl guard
Integrated
Suitable for foods
Yes
Weight
6.3 g