• 1
  • 17
  • 2
  • 8
  • 1
  • 1
  • 1
  • 1
  • 4
  • 9
  • 1
  • 2
  • 1
  • 1
  • 1
35 Products showing for Tools and Accessories
Product Image

TANGIT Plastic glue PVCcan with brush 1,0 L

  • Eriks:10020447
  • Manufacturer:1007657
  • Volume:1000 ml

€42.10/ pieceexcl. VAT

€50.94incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€49.50/ pieceexcl. VAT

€59.90incl. VAT

35 In stock - Estimated delivery date 13/11/2026
Product Image

TANGIT Cement Tangit PVC-C can 0,7 Kg

  • Eriks:10020451
  • Manufacturer:2777780
  • Weight:700 g

€29.43/ pieceexcl. VAT

€35.61incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

GF Glue plast. PVC DTX tin 500 gr

  • Eriks:12762161
  • Manufacturer:200155054
  • Weight:500 g

€38.60/ pieceexcl. VAT

€46.71incl. VAT

30 In stock - Estimated delivery date 13/11/2026
Product Image

TANGIT Cleaner PVC/PVC-C Tangit can 1,0L

  • Eriks:10020409
  • Manufacturer:44267
  • Volume:1 l

€17.60/ pieceexcl. VAT

€21.30incl. VAT

45 In stock - Estimated delivery date 13/11/2026
Product Image

TANGIT Plastic gluePVC can with brush 0,250 L

  • Eriks:10020443
  • Manufacturer:1007658
  • Volume:250 ml

€11.60/ pieceexcl. VAT

€14.04incl. VAT

33 In stock - Estimated delivery date 13/11/2026
Product Image

GF Spacer PE type 61 173.061.161 63mm

  • Eriks:11905979
  • Manufacturer:173061161
  • Material:PE
  • Dimension 1 metrical:63
  • Sleeve length:90 mm

€2.81/ pieceexcl. VAT

€3.40incl. VAT

Estimated delivery date - 26/11/2026

€3,906.00/ pieceexcl. VAT

€4,726.26incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

Chamfer tool 8880 f plastic pipes

  • Eriks:10048964
  • Manufacturer:10048964
  • Tube diameter:from 20 to 63 mm

€141.00/ pieceexcl. VAT

€170.61incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

TANGIT Plastic glue PVC can with brush 0,5 L

  • Eriks:10020444
  • Manufacturer:298807
  • Volume:500 ml

€20.54/ pieceexcl. VAT

€24.85incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

TANGIT Plastic glue PVC can 1,0 L

  • Eriks:10020445
  • Manufacturer:415884
  • Volume:1000 ml

€39.00/ pieceexcl. VAT

€47.19incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

TANGIT Plastic glue PVC tube 0,125 L

  • Eriks:10020448
  • Manufacturer:190052
  • Volume:125 ml

€9.30/ pieceexcl. VAT

€11.25incl. VAT

27 In stock - Estimated delivery date 13/11/2026
Product Image

Stripping tool mini f plastic pipes

  • Eriks:10048963
  • Manufacturer:10048963
  • Type of article:
Log in to view priceLog in
Product Image

GF Spacer PE type 61 173.061.158 32mm

  • Eriks:11905977
  • Manufacturer:173061158
  • Material:PE
  • Dimension 1 metrical:32
  • Sleeve length:51 mm

€1.24/ pieceexcl. VAT

€1.50incl. VAT

Estimated delivery date - 26/11/2026
Product Image

DURAPIPE Pipe scraper f PE and PP pipes

  • Eriks:10048972
  • Manufacturer:C53MJ001
  • Type of article:Joint knifes

€36.10/ pieceexcl. VAT

€43.68incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

Spare wheel pipecutter pl Rigid 110-160

  • Eriks:10048979
  • Manufacturer:10048979
  • Type of article:Cutting wheel
  • Tube diameter:from 110 to 160 mm
Log in to view priceLog in
Product Image

GF Cap for glue tin 799.298.028

  • Eriks:11339227
  • Manufacturer:799298028

€2.72/ pieceexcl. VAT

€3.29incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

GF Spacer PE type 061 173.061.162 75mm

  • Eriks:12365556
  • Manufacturer:173061162
  • Material:PE
  • Dimension 1 metrical:75
  • Sleeve length:104 mm

€4.04/ pieceexcl. VAT

€4.89incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GF Spacer PE type 061 173.061.163 90mm

  • Eriks:12365557
  • Manufacturer:173061163
  • Material:PE
  • Dimension 1 metrical:90
  • Sleeve length:130 mm

€5.04/ pieceexcl. VAT

€6.10incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GF Spacer PE type 61 173.061.156 20mm

  • Eriks:11908062
  • Manufacturer:173061156
  • Material:PE
  • Dimension 1 metrical:20
  • Sleeve length:36 mm

€0.91/ pieceexcl. VAT

€1.10incl. VAT

Estimated delivery date - 26/11/2026
Product Image

ROTHENBERGER Buizensnijder Rothenberg. Aut PL 110-168

  • Eriks:11080881
  • Type of article:Tube cutter
  • Tube diameter:from 110 to 168 mm

€303.00/ pieceexcl. VAT

€366.63incl. VAT

Estimated delivery date - 25/11/2026
Product Image

Chamfer tool plastic pipes 32-250

  • Eriks:10048966
  • Manufacturer:10048966
  • Type of article:Abrasive paper
  • Tube diameter:from 32 to 250 mm

€300.50/ pieceexcl. VAT

€363.61incl. VAT

Estimated delivery date - 24/12/2026
Product Image

GF Profile cutter 799.300.290 40

  • Eriks:10048905
  • Manufacturer:799300290

€285.00/ pieceexcl. VAT

€344.85incl. VAT

Estimated delivery date - 02/12/2026
Product Image

GF Profile cutter 799.300.280 32

  • Eriks:10048902
  • Manufacturer:799300280

€207.00/ pieceexcl. VAT

€250.47incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GF Profile cutter 799.300.310 63

  • Eriks:10048899
  • Manufacturer:799300310

€348.00/ pieceexcl. VAT

€421.08incl. VAT

Estimated delivery date - 26/11/2026