Tools Spare Parts and Accessories

  • 1
  • 16
  • 2
  • 1
  • 1
  • 1
  • 4
  • 9
  • 1
  • 1
  • 2
  • 1
  • 1
  • 1
24 Products showing for Tools Spare Parts and Accessories
Product Image

GF Spacer PE type 61 173.061.161 63mm

  • Eriks:11905979
  • Manufacturer:173061161
  • Material:PE
  • Dimension 1 metrical:63
  • Sleeve length:90 mm

€2.81/ pieceexcl. VAT

€3.40incl. VAT

Estimated delivery date - 26/11/2026
Product Image

Chamfer tool 8880 f plastic pipes

  • Eriks:10048964
  • Manufacturer:10048964
  • Tube diameter:from 20 to 63 mm

€141.00/ pieceexcl. VAT

€170.61incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

Stripping tool mini f plastic pipes

  • Eriks:10048963
  • Manufacturer:10048963
  • Type of article:
Log in to view priceLog in
Product Image

GF Spacer PE type 61 173.061.158 32mm

  • Eriks:11905977
  • Manufacturer:173061158
  • Material:PE
  • Dimension 1 metrical:32
  • Sleeve length:51 mm

€1.24/ pieceexcl. VAT

€1.50incl. VAT

Estimated delivery date - 26/11/2026
Product Image

DURAPIPE Pipe scraper f PE and PP pipes

  • Eriks:10048972
  • Manufacturer:C53MJ001
  • Type of article:Joint knifes

€36.10/ pieceexcl. VAT

€43.68incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

Spare wheel pipecutter pl Rigid 110-160

  • Eriks:10048979
  • Manufacturer:10048979
  • Type of article:Cutting wheel
  • Tube diameter:from 110 to 160 mm
Log in to view priceLog in
Product Image

GF Cap for glue tin 799.298.028

  • Eriks:11339227
  • Manufacturer:799298028

€2.72/ pieceexcl. VAT

€3.29incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

GF Spacer PE type 061 173.061.162 75mm

  • Eriks:12365556
  • Manufacturer:173061162
  • Material:PE
  • Dimension 1 metrical:75
  • Sleeve length:104 mm

€4.04/ pieceexcl. VAT

€4.89incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GF Spacer PE type 061 173.061.163 90mm

  • Eriks:12365557
  • Manufacturer:173061163
  • Material:PE
  • Dimension 1 metrical:90
  • Sleeve length:130 mm

€5.04/ pieceexcl. VAT

€6.10incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GF Spacer PE type 61 173.061.156 20mm

  • Eriks:11908062
  • Manufacturer:173061156
  • Material:PE
  • Dimension 1 metrical:20
  • Sleeve length:36 mm

€0.91/ pieceexcl. VAT

€1.10incl. VAT

Estimated delivery date - 26/11/2026
Product Image

ROTHENBERGER Buizensnijder Rothenberg. Aut PL 110-168

  • Eriks:11080881
  • Type of article:Tube cutter
  • Tube diameter:from 110 to 168 mm

€303.00/ pieceexcl. VAT

€366.63incl. VAT

Estimated delivery date - 25/11/2026
Product Image

Chamfer tool plastic pipes 32-250

  • Eriks:10048966
  • Manufacturer:10048966
  • Type of article:Abrasive paper
  • Tube diameter:from 32 to 250 mm

€300.50/ pieceexcl. VAT

€363.61incl. VAT

Estimated delivery date - 24/12/2026
Product Image

GF Profile cutter 799.300.290 40

  • Eriks:10048905
  • Manufacturer:799300290

€285.00/ pieceexcl. VAT

€344.85incl. VAT

Estimated delivery date - 02/12/2026
Product Image

GF Profile cutter 799.300.280 32

  • Eriks:10048902
  • Manufacturer:799300280

€207.00/ pieceexcl. VAT

€250.47incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GF Profile cutter 799.300.310 63

  • Eriks:10048899
  • Manufacturer:799300310

€348.00/ pieceexcl. VAT

€421.08incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GF Profile cutter 799.300.300 50

  • Eriks:10048903
  • Manufacturer:799300300

€306.00/ pieceexcl. VAT

€370.26incl. VAT

Estimated delivery date - 26/11/2026
Product Image

Spare wheel pipecutter pl Rigidc 50-110

  • Eriks:10048978
  • Manufacturer:10048978
  • Type of article:Cutting wheel
  • Tube diameter:from 50 to 110 mm
Log in to view priceLog in
Product Image

GF Spacer PE type 061 173.061.159 40mm

  • Eriks:11350629
  • Manufacturer:173061159
  • Material:PE
  • Dimension 1 metrical:40
  • Sleeve length:68 mm

€1.57/ pieceexcl. VAT

€1.90incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GF Spacer PP 700.238.064 50 x 76mm

  • Eriks:11252033
  • Manufacturer:700238064
  • Material:PP
  • Dimension 1 metrical:50
  • Dimension 2 metrical:76

€11.00/ pieceexcl. VAT

€13.31incl. VAT

Estimated delivery date - 26/11/2026
Product Image

ROTHENBERGER Reservesnijw. Rothenberg. Aut PL 110-168

  • Eriks:11080895
  • Type of article:Cutting wheel
  • Tube diameter:from 110 to 168 mm

€45.80/ pieceexcl. VAT

€55.42incl. VAT

Estimated delivery date - 25/11/2026
Product Image

GF Spacer PE type 061 173.061.157 25mm

  • Eriks:12365555
  • Manufacturer:173061157
  • Material:PE
  • Dimension 1 metrical:25
  • Sleeve length:41 mm

€1.07/ pieceexcl. VAT

€1.29incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GF Spacer PE type 61 173.061.160 50mm

  • Eriks:11905978
  • Manufacturer:173061160
  • Material:PE
  • Dimension 1 metrical:50
  • Sleeve length:74 mm

€2.06/ pieceexcl. VAT

€2.49incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GF Spacer PE type 061 173.061.155 16mm

  • Eriks:11625814
  • Manufacturer:173061155
  • Material:PE
  • Dimension 1 metrical:16
  • Sleeve length:31 mm

€0.74/ pieceexcl. VAT

€0.90incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GF Crimping sleeve Short Series: 11 COOL-FIT 225mm

  • Eriks:11958790
  • Manufacturer:738011120
  • Outer pipe diameter:225 mm
This product is no longer offered.Explore similar products in our assortment