Plastic Ball Valves

  • 504
  • 5
  • 53
  • 266
  • 2
  • 507
  • 2
  • 504
  • 1
  • 18
  • 1
832 Products showing for Plastic Ball Valves
Product Image

FIP Ball valve Series: VKDIM PP-H/PTFE/EPDM Full bore Handle PN10 Plastic welded sleeve 20mm DN15

  • Eriks:10055190
  • Manufacturer:10055190
  • Nominal inner diameter:DN15
  • External tube diameter of connection:20 mm
  • Pressure rating:PN10

€82.17/ pieceexcl. VAT

€99.43incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

GF Ball valve Series: 546 PVC-U/PTFE/EPDM Handle PN16 Glued sleeve 40mm DN32

  • Eriks:11247598
  • Manufacturer:161546065
  • Nominal inner diameter:DN32
  • External tube diameter of connection:40 mm
  • Pressure rating:PN16

€118.80/ pieceexcl. VAT

€143.75incl. VAT

16 In stock - Estimated delivery date 13/11/2026
Product Image

GF Ball valve Series: 546 PVC-U/PTFE/EPDM Handle PN16 Glued sleeve 16mm DN10

  • Eriks:11247594
  • Manufacturer:161546061
  • Nominal inner diameter:DN10
  • External tube diameter of connection:16 mm
  • Pressure rating:PN16

€63.36/ pieceexcl. VAT

€76.67incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

FIP Ball valve Series: VEIV PVC-U/PTFE/CR Full bore Handle PN16 Glued sleeve 25mm DN20

  • Eriks:10055259
  • Manufacturer:10055259
  • Nominal inner diameter:DN20
  • External tube diameter of connection:25 mm
  • Pressure rating:PN16

€25.92/ pieceexcl. VAT

€31.36incl. VAT

67 In stock - Estimated delivery date 13/11/2026
Product Image

FIP Ball valve Series: VEIV PVC-U/PTFE/CR Full bore Handle PN16 Glued sleeve 63mm DN50

  • Eriks:10055263
  • Manufacturer:10055263
  • Nominal inner diameter:DN50
  • External tube diameter of connection:63 mm
  • Pressure rating:PN16

€64.08/ pieceexcl. VAT

€77.54incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

FIP Ball valve Series: VEIV PVC-U/PTFE/CR Full bore Handle PN6 Glued sleeve 110mm DN100

  • Eriks:10055266
  • Manufacturer:10055266
  • Nominal inner diameter:DN100
  • External tube diameter of connection:110 mm
  • Pressure rating:PN6

€314.10/ pieceexcl. VAT

€380.06incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FIP Ball valve Series: VEIV PVC-U/PTFE/CR Full bore Handle PN16 Glued sleeve 40mm DN32

  • Eriks:10055261
  • Manufacturer:10055261
  • Nominal inner diameter:DN32
  • External tube diameter of connection:40 mm
  • Pressure rating:PN16

€39.78/ pieceexcl. VAT

€48.13incl. VAT

23 In stock - Estimated delivery date 13/11/2026
Product Image

ASAHI Ball valve Series: 21 Type: 3725 PVC-U/PTFE/EPDM Full bore Handle PN16 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:12478738
  • Manufacturer:521431040
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN16
  • Face to Face norm:Manufacturer standard

€108.00/ pieceexcl. VAT

€130.68incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

GF Ball valve Series: 546 PVC-U/PTFE/EPDM Handle PN16 Glued sleeve 20mm DN15

  • Eriks:11247595
  • Manufacturer:161546062
  • Nominal inner diameter:DN15
  • External tube diameter of connection:20 mm
  • Pressure rating:PN16

€66.42/ pieceexcl. VAT

€80.37incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

GF Ball valve Series: 546 PVC-U/PTFE/EPDM Handle PN16 Glued sleeve 63mm DN50

  • Eriks:11247600
  • Manufacturer:161546067
  • Nominal inner diameter:DN50
  • External tube diameter of connection:63 mm
  • Pressure rating:PN16

€188.55/ pieceexcl. VAT

€228.15incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

ASAHI Ball valve Series: 21 Type: 3725 PVC-U/PTFE/EPDM Full bore Handle PN16 Internal thread (BSPP) 1" (25)

  • Eriks:12478736
  • Manufacturer:521431025
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN16
  • Face to Face norm:Manufacturer standard

€67.84/ pieceexcl. VAT

€82.09incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

GF 3-Way ball valve Series: 543 PVC-U/PTFE/EPDM T-bore Handle Horizontal Glued sleeve 25mm DN20

  • Eriks:11926252
  • Manufacturer:161543203
  • Nominal inner diameter:DN20
  • External tube diameter of connection:25 mm
  • Manual operation:Handle

€139.05/ pieceexcl. VAT

€168.25incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

ASAHI Ball valve Series: 21 Type: 3725 PVC-U/PTFE/EPDM Full bore Handle PN16 Internal thread (BSPP) 1/2" (15)

  • Eriks:12478734
  • Manufacturer:521431015
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN16
  • Face to Face norm:Manufacturer standard

€50.56/ pieceexcl. VAT

€61.18incl. VAT

19 In stock - Estimated delivery date 13/11/2026
Product Image

ASAHI Ball valve Series: 21 Type: 3733 PP/PTFE/EPDM Full bore Handle PN10 Flange 63mm DN50

  • Eriks:12478858
  • Manufacturer:521111050
  • Nominal inner diameter:DN50
  • External tube diameter of connection:63 mm
  • Pressure rating:PN10

€322.40/ pieceexcl. VAT

€390.10incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

GF Ball valve Series: 546 PVC-U/PTFE/EPDM Handle PN16 Glued sleeve 32mm DN25

  • Eriks:11247597
  • Manufacturer:161546064
  • Nominal inner diameter:DN25
  • External tube diameter of connection:32 mm
  • Pressure rating:PN16

€93.60/ pieceexcl. VAT

€113.26incl. VAT

34 In stock - Estimated delivery date 13/11/2026
Product Image

FIP Ball valve Series: VXEFV PVC-U/PTFE/EPDM Full bore Handle PN16 Internal thread (BSPP) 3/4" (20)

  • Eriks:10055320
  • Manufacturer:10055320
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN16
  • Face to Face norm:Manufacturer standard

€48.24/ pieceexcl. VAT

€58.37incl. VAT

Estimated delivery date - 16/12/2026
Product Image

GF Ball valve Series: 546 PVC-U/PTFE/FPM (FKM) Handle PN16 Glued sleeve 25mm DN20

  • Eriks:11247603
  • Manufacturer:161546073
  • Nominal inner diameter:DN20
  • External tube diameter of connection:25 mm
  • Pressure rating:PN16

€92.70/ pieceexcl. VAT

€112.17incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

GF Ball valve Series: 546 PVC-U/PTFE/EPDM Handle PN16 Glued sleeve 25mm DN20

  • Eriks:11247596
  • Manufacturer:161546063
  • Nominal inner diameter:DN20
  • External tube diameter of connection:25 mm
  • Pressure rating:PN16

€77.85/ pieceexcl. VAT

€94.20incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

GF Ball valve Series: 546 PP-H/PTFE/EPDM Handle Silicone-free PN10 Plastic welded sleeve 20mm DN15

  • Eriks:11308650
  • Manufacturer:167546602
  • Nominal inner diameter:DN15
  • External tube diameter of connection:20 mm
  • Pressure rating:PN10

€98.10/ pieceexcl. VAT

€118.70incl. VAT

Estimated delivery date - 26/11/2026
Product Image

ASAHI Ball valve Series: 21 Type: 3728 PVC-C/PTFE/FPM (FKM) Full bore Handle PN16 Glued sleeve 50mm DN40

  • Eriks:13248759
  • Manufacturer:13248759
  • Nominal inner diameter:DN40
  • External tube diameter of connection:50 mm
  • Pressure rating:PN16

€322.40/ pieceexcl. VAT

€390.10incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€12.06/ pieceexcl. VAT

€14.59incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

GF Ball valve Series: 546 PVC-U/PTFE/EPDM Handle PN16 Glued sleeve 50mm DN40

  • Eriks:11247599
  • Manufacturer:161546066
  • Nominal inner diameter:DN40
  • External tube diameter of connection:50 mm
  • Pressure rating:PN16

€151.65/ pieceexcl. VAT

€183.50incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

GF Inlay part Series: 490 PVC-U Suitable for: 546 Glued sleeve 25mm

  • Eriks:11247694
  • Manufacturer:161490668
  • Execution:Inlay part
  • External tube diameter of connection:25 mm

€2.69/ pieceexcl. VAT

€3.25incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

GF Inlay part Series: 480 PE-100 Suitable for: 546 Electrofusion 50mm

  • Eriks:11247747
  • Manufacturer:193480156
  • Execution:Inlay part
  • External tube diameter of connection:50 mm

€21.04/ pieceexcl. VAT

€25.46incl. VAT

Estimated delivery date - 26/11/2026
Product Image

Ball valve PP-R/PTFE/EPDM Full bore Handle PN25 Plastic welded sleeve 25mm DN20

  • Eriks:13250356
  • Nominal inner diameter:DN20
  • External tube diameter of connection:25 mm
  • Pressure rating:PN25
Not available in webshop
807 In stock - Estimated delivery date 13/11/2026
Contact us