VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 30x2 mm

  • ERIKS:12937129
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
30 mm
Wall thickness
2 mm
Nominal inner diameter
26
Max. pressure
175 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes