Products
Brands
About Eriks
Customer service
BE - English
Home
Carbon Steel Pipes
Carbon Steel Pipes
Products
Log in to see your specific pricing.
Log in
Show in stock only
Material
Steel
2
Log in to see your specific pricing.
Log in
3
Products showing for
Carbon Steel Pipes
Elbow DIN2605 3D 90° 48,3mm
Eriks
:
23814671
Shape:
Bend
External tube diameter of connection:
48.3 mm
External tube diameter of connection 2:
48.3 mm
See all variants
Not available in webshop
Estimated delivery date - 04/12/2026
Contact us
Pipe nipple A106N TBE L=150 1" S80 3.1®
Eriks
:
12973708
Shape:
Threaded nipple
Nominal inner diameter:
1"
See all variants
Log in to view price
Log in
Pipe nipple A106N TBE L=75 1" S80 3.1®
Eriks
:
12973709
Shape:
Threaded nipple
Nominal inner diameter:
1"
See all variants
Log in to view price
Log in
Log in