Products
Brands
About Eriks
Customer service
BE - English
Home
Weld elbow 90° 3D DIN 2605
Weld elbow 90° 3D DIN 2605
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Bend
1
External tube diameter of connection [mm]
48.3
1
Log in to see your specific pricing.
Log in
1
of
Weld elbow 90° 3D DIN 2605
Product
Shape
External tube diameter of connection [mm]
External tube diameter of connection 2 [mm]
Available
Price
excl. VAT
Product
Shape
External tube diameter of connection [mm]
External tube diameter of connection 2 [mm]
Available
Price
excl. VAT
Elbow DIN2605 3D 90° 48,3mm
Bend
48.3
48.3
Not available in the webshop
Log in