Spares parts and accessories flow meters

  • 1
  • 16
  • 14
  • 1
  • 1
  • 1
  • 4
  • 4
18 Products showing for Spares parts and accessories flow meters
Product Image

ELSTER Pulse module fig. 8212X series PR6 inductive for water meter fig. 8212 1 liter per pulse DN15 - DN40

  • Eriks:13400243
  • Model:Pulse module
  • Pulse output:1 and 1 liter/pulse
  • Contact version:Open transistor collector

104,00 €/ pieceexcl. VAT

125,84 €incl. VAT

12 In stock - Estimated delivery date 22.09.2026

104,00 €/ pieceexcl. VAT

125,84 €incl. VAT

17 In stock - Estimated delivery date 22.09.2026
Product Image

ELSTER Pulse module fig. 8212X series PR6 inductive for water meter fig. 8212 1 en 10 liter per pulse DN15 - DN40

  • Eriks:13400409
  • Model:Pulse module
  • Pulse output:1 and 10 liter/pulse
  • Contact version:Open transistor collector

104,00 €/ pieceexcl. VAT

125,84 €incl. VAT

16 In stock - Estimated delivery date 22.09.2026
Product Image

ELSTER Pulse module fig. 8212X series PR6 inductive for water meter fig. 8212 1 en 100 liter per pulse DN15 - DN40

  • Eriks:13413241
  • Model:Pulse module
  • Pulse output:1 and 100 liter/pulse
  • Contact version:Open transistor collector

104,00 €/ pieceexcl. VAT

125,84 €incl. VAT

17 In stock - Estimated delivery date 22.09.2026
Product Image

ELSTER Coupling setType: 8209 Brass Flat gasket DN20 Internal thread 1" BSPP(G) External thread 3/4" BSPP(G)

  • Eriks:14619768
  • Model:Coupling set
  • Process connection:Inner thread/outer thread
  • Size process connection:3/4" BSPT(R)

28,00 €/ pieceexcl. VAT

33,88 €incl. VAT

12 In stock - Estimated delivery date 22.09.2026
Product Image

ELSTER Coupling setType: 8209 Brass Flat gasket DN15 Internal thread 3/4" BSPP(G) External thread 1/2" BSPP(G)

  • Eriks:14619767
  • Model:Coupling set
  • Process connection:Inner thread/outer thread
  • Size process connection:1/2" BSPT(R)

19,00 €/ pieceexcl. VAT

22,99 €incl. VAT

10 In stock - Estimated delivery date 22.09.2026
Product Image

ELSTER Coupling setType: 8209 Brass Flat gasket DN25 Internal thread 1.1/4" BSPP(G) External thread 1" BSPP(G)

  • Eriks:14619769
  • Model:Coupling set
  • Process connection:Inner thread/outer thread
  • Size process connection:1" BSPT(R)

45,00 €/ pieceexcl. VAT

54,45 €incl. VAT

18 In stock - Estimated delivery date 22.09.2026
Product Image

ELSTER Coupling setType: 8209 Brass Flat gasket DN40 Internal thread 2" BSPP(G) External thread 1.1/2" BSPP(G)

  • Eriks:14619771
  • Model:Coupling set
  • Process connection:Inner thread/outer thread
  • Size process connection:1.1/2" BSPT(R)

107,00 €/ pieceexcl. VAT

129,47 €incl. VAT

3 In stock - Estimated delivery date 22.09.2026
Product Image

ELSTER Coupling setType: 8209 Brass Flat gasket DN32 Internal thread 1.1/2" BSPP(G) External thread 1.1/4" BSPP(G)

  • Eriks:14619770
  • Model:Coupling set
  • Process connection:Inner thread/outer thread
  • Size process connection:1.1/4" BSPT(R)

80,00 €/ pieceexcl. VAT

96,80 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026
Product Image

Draadkoppeling DHRAC-50 set 2 stuks DN50 MS G2,5 inwendig G2'' uitwendig

  • Eriks:14384910
  • Model:Coupling set
  • Process connection:Inner thread/outer thread
  • Size process connection:2" BSPT(R)

187,50 €/ pieceexcl. VAT

226,88 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026
Product Image

ELSTER Pulse module Falcon MJ 8210iX Plastic Pulse output: Pulse and M-bus EN13757

  • Eriks:13656835
  • Model:Pulse module
  • Pulse output:Pulse and M-bus EN13757
  • Contact version:Open transistor collector

155,50 €/ pieceexcl. VAT

188,16 €incl. VAT

36 In stock - Estimated delivery date 22.09.2026

104,00 €/ pieceexcl. VAT

125,84 €incl. VAT

13 In stock - Estimated delivery date 22.09.2026

104,00 €/ pieceexcl. VAT

125,84 €incl. VAT

8 In stock - Estimated delivery date 22.09.2026
Product Image

ELSTER Pulse module Type: 8210X Series: M100 Pulse output: 100 liter/pulse

  • Eriks:14231941
  • Model:Pulse module
  • Pulse output:100 liter/pulse
  • Contact version:Reedcontact

38,60 €/ pieceexcl. VAT

46,71 €incl. VAT

Estimated delivery date - 12.11.2026

164,50 €/ pieceexcl. VAT

199,05 €incl. VAT

Estimated delivery date - 06.10.2026

104,00 €/ pieceexcl. VAT

125,84 €incl. VAT

Estimated delivery date - 12.11.2026
Product Image

ELSTER Pulse module fig. 8212X series PR6 inductive for water meter fig. 8212 1 en 1000 liter per pulse DN15 - DN40

  • Eriks:13413242
  • Model:Pulse module
  • Pulse output:1 and 1000 liter/pulse
  • Contact version:Open transistor collector

104,00 €/ pieceexcl. VAT

125,84 €incl. VAT

Estimated delivery date - 12.11.2026
Product Image

ELSTER Pulse module water meter fig. 8214X reed contact DN15 - 20 0.5 or DN25 - 40 5 liter per puls

  • Eriks:11879984
  • Model:Pulse module
  • Pulse output:DN15~DN20 - 0.5 l/pulse; DN25~DN40 - 5 l/pulse

35,10 €/ pieceexcl. VAT

42,47 €incl. VAT

Estimated delivery date - 10.12.2026