Protection Hoses

  • 11
  • 23
  • 46
  • 23
  • 23
76 Products showing for Protection Hoses

€10.01/ meterexcl. VAT

€12.11incl. VAT

Sold per: 40Min. order: 40

198.5 In stock - Estimated delivery date 13/11/2026

€11.25/ meterexcl. VAT

€13.61incl. VAT

Sold per: 40Min. order: 40

80 In stock - Estimated delivery date 13/11/2026

€10.53/ meterexcl. VAT

€12.74incl. VAT

Sold per: 40Min. order: 40

319 In stock - Estimated delivery date 13/11/2026

€13.13/ meterexcl. VAT

€15.89incl. VAT

Sold per: 40Min. order: 40

160 In stock - Estimated delivery date 13/11/2026

€25.22/ meterexcl. VAT

€30.52incl. VAT

76 In stock - Estimated delivery date 13/11/2026

€16.19/ meterexcl. VAT

€19.59incl. VAT

160 In stock - Estimated delivery date 13/11/2026
Log in to view priceLog in
Product Image

Protection hose Pyrojacket PJA-10 ID=16 mm

  • Eriks:12145587
  • Inner Diameter:16 mm
  • Wall thickness:3.6 mm
  • Roll length:30 m

€37.43/ meterexcl. VAT

€45.29incl. VAT

78 In stock - Estimated delivery date 13/11/2026

€25.84/ meterexcl. VAT

€31.27incl. VAT

Sold per: 30Min. order: 30

175.68 In stock - Estimated delivery date 13/11/2026
Product Image

Protection hose Pyrojacket PJA-14 ID=22 mm

  • Eriks:11044300
  • Inner Diameter:22 mm
  • Wall thickness:3.6 mm
  • Roll length:30 m

€50.26/ meterexcl. VAT

€60.81incl. VAT

230 In stock - Estimated delivery date 13/11/2026
Product Image

Protection hose Pyrojacket PJA-20 ID=32 mm

  • Eriks:11006255
  • Inner Diameter:32 mm
  • Wall thickness:3.6 mm
  • Roll length:30 m

€64.03/ meterexcl. VAT

€77.48incl. VAT

210 In stock - Estimated delivery date 13/11/2026
Product Image

Protection hose Pyrojacket PJA-22 ID=35 mm

  • Eriks:11414068
  • Inner Diameter:35 mm
  • Wall thickness:3.6 mm
  • Roll length:30 m

€67.26/ meterexcl. VAT

€81.38incl. VAT

208.75 In stock - Estimated delivery date 13/11/2026

€19.95/ meterexcl. VAT

€24.14incl. VAT

Sold per: 30Min. order: 30

354 In stock - Estimated delivery date 13/11/2026
Product Image

Protection hose Pyrojacket PJA-04 ID=6 mm

  • Eriks:12149654
  • Inner Diameter:6 mm
  • Wall thickness:3.6 mm
  • Roll length:30 m

€26.13/ meterexcl. VAT

€31.62incl. VAT

184.2 In stock - Estimated delivery date 13/11/2026
Product Image

Protection hose Pyrojacket PJA-16 ID=25 mm

  • Eriks:11462428
  • Inner Diameter:25 mm
  • Wall thickness:3.6 mm
  • Roll length:30 m

€51.11/ meterexcl. VAT

€61.84incl. VAT

107.5 In stock - Estimated delivery date 13/11/2026

€27.55/ meterexcl. VAT

€33.34incl. VAT

Sold per: 30Min. order: 30

153.4 In stock - Estimated delivery date 13/11/2026
Product Image

Protection hose Pyrojacket PJA-26 ID=41 mm

  • Eriks:11044303
  • Inner Diameter:41 mm
  • Wall thickness:3.6 mm
  • Roll length:30 m

€82.08/ meterexcl. VAT

€99.32incl. VAT

18 In stock - Estimated delivery date 13/11/2026

€28.31/ meterexcl. VAT

€34.26incl. VAT

Sold per: 30Min. order: 30

164.16 In stock - Estimated delivery date 13/11/2026

€67.45/ meterexcl. VAT

€81.61incl. VAT

Sold per: 15Min. order: 15

7 In stock - Estimated delivery date 14/01/2027
Product Image

Protection hose Pyrojacket PJA-18 ID=29 mm

  • Eriks:11419456
  • Inner Diameter:29 mm
  • Wall thickness:3.6 mm
  • Roll length:30 m

€58.90/ meterexcl. VAT

€71.27incl. VAT

150 In stock - Estimated delivery date 13/11/2026

€15.30/ meterexcl. VAT

€18.51incl. VAT

Sold per: 30Min. order: 30

383.62 In stock - Estimated delivery date 13/11/2026
Product Image

Protection hose Pyrojacket PJA-36 ID=57 mm

  • Eriks:11030741
  • Inner Diameter:57 mm
  • Wall thickness:3.6 mm
  • Roll length:30 m

€126.35/ meterexcl. VAT

€152.88incl. VAT

43.5 In stock - Estimated delivery date 13/11/2026
Product Image

Protection hose Pyrojacket PJA-28 ID=44 mm

  • Eriks:11015746
  • Inner Diameter:44 mm
  • Wall thickness:3.6 mm
  • Roll length:30 m

€87.30/ meterexcl. VAT

€105.63incl. VAT

30 In stock - Estimated delivery date 13/11/2026

€26.60/ meterexcl. VAT

€32.19incl. VAT

Sold per: 30Min. order: 30

363.12 In stock - Estimated delivery date 13/11/2026

€46.74/ meterexcl. VAT

€56.56incl. VAT

Sold per: 30Min. order: 30

52.55 In stock - Estimated delivery date 13/11/2026