
€9.95/ pieceexcl. VAT
€12.04incl. VAT
59 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHM-HP |
Type | SHM-HP |
Code | SHM-HP |
Material | Carbon steel |
Surface protection | Galvanized |
Connection type | Threaded coupling |
Hose fitting type | Male thread |
Connection termination | Face-sealing |
Connection termination size | 1" |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN25 |
Maximum operating pressure | 18 bar |
Maximum operating pressure | 261 psi |