



€27.24/ pieceexcl. VAT
€32.96incl. VAT
42 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHUF-HP |
Type | SHUF-HP |
Material | Steel, galvanized |
Surface protection | Cr6-free zinc plated |
Connection type | Threaded coupling |
Hose fitting type | Female thread 3pc |
Connection termination | BSPT |
Connection termination size | 1" |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN25 |
Maximum operating pressure | 18 bar |
Maximum operating pressure | 260 psi |