Hosetail Threaded Coupling - Safety Clamps

  • 39
  • 15
  • 76
  • 9
  • 27
  • 3
  • 49
  • 1
  • 51
  • 27
  • 74
  • 3
  • 20
221 Products showing for Hosetail Threaded Coupling - Safety Clamps
Product Image

GOODALL Coupling GDI-M 25 stainless steel 1'' male thread BSP

  • Eriks:14692729
  • Type:GDI-M
  • Connection termination size:1"
  • Hose ID (DN):DN25
Log in to view priceLog in
Product Image

GOODALL Coupling GDI-M 50 stainless steel 2'' male thread BSP

  • Eriks:14692732
  • Type:GDI-M
  • Connection termination size:2"
  • Hose ID (DN):DN50
Log in to view priceLog in
Product Image

GOODALL Coupling GDF-W-C-019-23X1,5 316 DIN

  • Eriks:13704473
  • Manufacturer:GDF-W-C-019-23X1.5
  • Type:GDF-W
  • Connection termination size:23,0x1,5 (20,0)
  • Hose ID (DN):DN19

€20.09/ pieceexcl. VAT

€24.31incl. VAT

110 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDI-M 38 stainless steel 1.1/2'' male thread BSP

  • Eriks:14692731
  • Type:GDI-M
  • Connection termination size:1.1/2"
  • Hose ID (DN):DN38
Log in to view priceLog in
Product Image

GOODALL Coupling GDF-W-C-050-51X1,25 316 SMS

  • Eriks:13704480
  • Manufacturer:GDF-W-C-050-51X1.25
  • Type:GDF-W
  • Connection termination size:51.0x1.25 (48.5)
  • Hose ID (DN):DN50

€59.69/ pieceexcl. VAT

€72.22incl. VAT

27 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDI-M 19 stainless steel 3/4'' male thread BSP

  • Eriks:14692728
  • Type:GDI-M
  • Connection termination size:3/4"
  • Hose ID (DN):DN19
Log in to view priceLog in
Product Image

GOODALL Coupling GDF-W-C-025-25X1,25 316 SMS

  • Eriks:13704474
  • Manufacturer:GDF-W-C-025-25X1.25
  • Type:GDF-W
  • Connection termination size:25.0x1.25 (25.5)
  • Hose ID (DN):DN25

€32.11/ pieceexcl. VAT

€38.85incl. VAT

27 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDI-M 100 stainless steel 4'' male thread BSP

  • Eriks:14692765
  • Type:GDI-M
  • Connection termination size:4"
  • Hose ID (DN):DN100
Log in to view priceLog in
Product Image

GOODALL Coupling GDF-W-C-032-32X1,25 316 SMS

  • Eriks:13704476
  • Manufacturer:GDF-W-C-032-32X1.25
  • Type:GDF-W
  • Connection termination size:32.0x1.25 (29.5)
  • Hose ID (DN):DN32

€39.24/ pieceexcl. VAT

€47.48incl. VAT

15 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDF-W-C-075-85X2 316 DIN

  • Eriks:13704485
  • Manufacturer:GDF-W-C-075-85X2
  • Type:GDF-W
  • Connection termination size:85,0x2,0 (81,0)
  • Hose ID (DN):DN75

€100.44/ pieceexcl. VAT

€121.53incl. VAT

121 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDF-W-C-063-63,5X1,5 316 SMS

  • Eriks:13704482
  • Manufacturer:GDF-W-C-063-63.5X1.5
  • Type:GDF-W
  • Connection termination size:63.5x1.5 (60.5)
  • Hose ID (DN):DN63

€106.56/ pieceexcl. VAT

€128.94incl. VAT

8 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDF-W-C-038-41X1,5 316 DIN

  • Eriks:13704479
  • Manufacturer:GDF-W-C-038-41X1.5
  • Type:GDF-W
  • Connection termination size:41,0x1,5 (38,0)
  • Hose ID (DN):DN38

€38.30/ pieceexcl. VAT

€46.34incl. VAT

30 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDF-W-C-100-101.6X2 316 SMS

  • Eriks:13704486
  • Manufacturer:GDF-W-C-100-101.6X2
  • Type:GDF-W
  • Connection termination size:101.6x2.0 (99.6)
  • Hose ID (DN):DN100

€250.20/ pieceexcl. VAT

€302.74incl. VAT

42 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDF-W-C-038-38X1,25 316 SMS

  • Eriks:13704478
  • Manufacturer:GDF-W-C-038-38X1.25
  • Type:GDF-W
  • Connection termination size:38.0x1.25 (35.5)
  • Hose ID (DN):DN38

€42.62/ pieceexcl. VAT

€51.57incl. VAT

38 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDF-W-C-050-53X1,5 316 DIN

  • Eriks:13704481
  • Manufacturer:GDF-W-C-050-53X1.5
  • Type:GDF-W
  • Connection termination size:53,0x1,5 (50,0)
  • Hose ID (DN):DN50

€46.44/ pieceexcl. VAT

€56.19incl. VAT

6 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDF-W-C-063-73X3 316 DIN

  • Eriks:13704483
  • Manufacturer:GDF-W-C-063-73X3
  • Type:GDF-W
  • Connection termination size:73.0x3.0 (67.0)
  • Hose ID (DN):DN63

€78.12/ pieceexcl. VAT

€94.53incl. VAT

7 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDF-W-C-075-76X2 316 SMS

  • Eriks:13704484
  • Manufacturer:GDF-W-C-075-76X2
  • Type:GDF-W
  • Connection termination size:76.0x2.0 (72.0)
  • Hose ID (DN):DN75

€176.04/ pieceexcl. VAT

€213.01incl. VAT

57 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDF-W-C-013-19X1,5 316 DIN

  • Eriks:13704472
  • Manufacturer:GDF-W-C-013-19X1.5
  • Type:GDF-W
  • Connection termination size:19,0x1,5 (16,0)
  • Hose ID (DN):DN12

€19.08/ pieceexcl. VAT

€23.09incl. VAT

145 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDF-W-C-025-29X1,5 316 DIN

  • Eriks:13704475
  • Manufacturer:GDF-W-C-025-29X1.5
  • Type:GDF-W
  • Connection termination size:29,0x1,5 (26,0)
  • Hose ID (DN):DN25

€22.39/ pieceexcl. VAT

€27.09incl. VAT

23 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Coupling GDI-M 75 stainless steel 3'' male thread BSP

  • Eriks:14692764
  • Type:GDI-M
  • Connection termination size:3"
  • Hose ID (DN):DN75
Log in to view priceLog in
Product Image

GOODALL Coupling GDI-M 13 stainless steel 1/2'' male thread BSP

  • Eriks:14692727
  • Type:GDI-M
  • Connection termination size:1/2"
  • Hose ID (DN):DN12
Log in to view priceLog in
Product Image

GOODALL Coupling GDI-M 65 stainless steel 2.1/2'' male thread BSP

  • Eriks:14692763
  • Type:GDI-M
  • Connection termination size:2.1/2"
  • Hose ID (DN):DN65
Log in to view priceLog in
Product Image

GOODALL Coupling GDI-M 32 stainless steel 1.1/4'' male thread BSP

  • Eriks:14692730
  • Type:GDI-M
  • Connection termination size:1.1/4"
  • Hose ID (DN):DN32
Log in to view priceLog in
Product Image

GOODALL Coupling GDU-F-25-C-B10-1", 60° cone, female thread BSPP

  • Eriks:13253816
  • Type:GDU
  • Connection termination size:1"
  • Hose ID (DN):DN25

€51.51/ pieceexcl. VAT

€62.33incl. VAT

Estimated delivery date - 21/12/2026
Product Image

GOODALL Coupling GDU-F-20-C-B10-3/4", 60° cone, female thread BSPP

  • Eriks:13253815
  • Type:GDU
  • Connection termination size:3/4"
  • Hose ID (DN):DN20

€26.33/ pieceexcl. VAT

€31.86incl. VAT

14 In stock - Estimated delivery date 10/11/2026