GOODALL

GOODALL Coupling GDI-M 65 stainless steel 2.1/2'' male thread BSP

  • ERIKS:14692763
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
GDI-M
Code
GDI-M-C-B20
Material
AISI 316L
Connection type
Threaded coupling
Hose fitting type
Male thread
Connection termination
BSP flat face
Connection termination size
2.1/2"
Elbow angle
0 °
Hose tail execution
Serrated, with safety collar
Hose ID (DN)
DN65
Maximum operating pressure
25 bar