Products
Brands
About Eriks
Customer service
BE - English
Home
Safety Clamp Mountings
Safety Clamp Mountings
Products
Log in to see your specific pricing.
Log in
Show in stock only
Material
AISI 316
3
Stainless steel
2
Hose fitting type
Hose tail
3
Maximum operating pressure [bar]
25
3
Maximum operating pressure [psi]
Connection type
Hose ID (DN)
Connection termination
Connection termination size
Hose tail execution
Log in to see your specific pricing.
Log in
5
Products showing for
Safety Clamp Mountings
Hose mender SHH 25 SS
Eriks
:
11194699
Type:
SHH
Connection termination size:
25 mm
Hose ID (DN):
DN25
See all variants
Log in to view price
Log in
Hose mender SHH 75 SS
Eriks
:
11194804
Type:
SHH
Connection termination size:
75 mm
Hose ID (DN):
DN75
See all variants
Log in to view price
Log in
Hose mender SHH 13 SS
Eriks
:
11194697
See all variants
Log in to view price
Log in
Hose mender SHH 50 SS
Eriks
:
11194702
Type:
SHH
Connection termination size:
50 mm
Hose ID (DN):
DN50
See all variants
€292.68
/ piece
excl. VAT
€354.14
incl. VAT
Estimated delivery date - 30/11/2026
Add
Hose mender SHH 38 SS
Eriks
:
11194701
See all variants
€251.64
/ piece
excl. VAT
€304.48
incl. VAT
Estimated delivery date - 21/12/2026
Add
Log in