
€292.68/ pieceexcl. VAT
€354.14incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHH |
Material | AISI 316 |
Connection type | Hose junction |
Hose fitting type | Hose tail |
Connection termination | Serrated, with safety collar |
Connection termination size | 50 mm |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN50 |
Maximum operating pressure | 25 bar |
Maximum operating pressure | 362 psi |