AKZO (PE) - Hose Connectors

  • 6
  • 3
  • 3
  • 6
13 Products showing for AKZO (PE) - Hose Connectors

€101.10/ pieceexcl. VAT

€122.33incl. VAT

Estimated delivery date - 14/12/2026

€121.80/ pieceexcl. VAT

€147.38incl. VAT

Estimated delivery date - 05/01/2027

€101.40/ pieceexcl. VAT

€122.69incl. VAT

Estimated delivery date - 14/12/2026
Product Image

AKZO coupling PE black right female thread DN50

  • Eriks:10037238
  • Type:AKZO Black
  • Connection termination size:DN50 - M88x8
  • Hose ID (DN):DN50

€10.80/ pieceexcl. VAT

€13.07incl. VAT

6 In stock - Estimated delivery date 16/11/2026
Product Image

AKZO coupling PE black right female thread DN80

  • Eriks:11386146
  • Type:AKZO Black
  • Connection termination size:DN80 - M110x8
  • Hose ID (DN):DN80

€203.70/ pieceexcl. VAT

€246.48incl. VAT

1 In stock - Estimated delivery date 16/11/2026

€278.70/ pieceexcl. VAT

€337.23incl. VAT

Estimated delivery date - 21/12/2026
Product Image

AKZO coupling PE black right male thread DN50

  • Eriks:11386129
  • Type:AKZO Black
  • Connection termination size:DN50 - M88x8
  • Hose ID (DN):DN50

€73.50/ pieceexcl. VAT

€88.94incl. VAT

Estimated delivery date - 30/11/2026
Product Image

AKZO coupling PE white left male thread DN50

  • Eriks:11386133
  • Type:AKZO White
  • Connection termination size:DN50 - M88x8
  • Hose ID (DN):DN50

€247.50/ pieceexcl. VAT

€299.48incl. VAT

Estimated delivery date - 05/01/2027
Product Image

AKZO coupling PE black right male thread DN80

  • Eriks:11386132
  • Type:AKZO Black
  • Connection termination size:DN80 - M110x8
  • Hose ID (DN):DN80

€225.90/ pieceexcl. VAT

€273.34incl. VAT

Estimated delivery date - 21/12/2026

€71.10/ pieceexcl. VAT

€86.03incl. VAT

Estimated delivery date - 14/12/2026

€88.50/ pieceexcl. VAT

€107.09incl. VAT

Estimated delivery date - 21/12/2026

€293.70/ pieceexcl. VAT

€355.38incl. VAT

Estimated delivery date - 21/12/2026
Product Image

AKZO coupling PE white left female thread DN50

  • Eriks:11386140
  • Type:AKZO White
  • Connection termination size:DN50 - M88x8
  • Hose ID (DN):DN50
Not available in webshop
Estimated delivery date - 14/12/2026
Contact us