AKZO coupling PE black right male thread DN80

  • ERIKS:11386132
Image 1
AKZO coupling, clockwise thread, black

AKZO coupling made from polyethylene (PE) for the transport of heavy chemicals such as inorganic acids, bases, hydrochloric acid, dilute sulphuric acid and iron chloride. If a gasket is used, this is always made of Viton®.
The AKZO couplings consist of two parts:
  1. A tank-mounted AKZO flange with collar bushing and external thread.
  2. AKZO hose connectors with union nut, mounted on the chemical hose with safety clamping collars.
The expert specialists at ERIKS will be happy to help you select the correct hose.
In the 1980s, ERIKS—in conjunction with KNZ (the company then known as Koninklijke Nederlandse Zout [Royal Dutch Salt])—developed a coupling and a special tanker for goods handling. The thread used was later changed from a trapezoidal thread to a metric thread.
The AKZO coupling is available as standard in two sizes:
  1. DN50: M88x8 with clockwise thread, black
  2. DN80: M110x8 with clockwise thread, black

In addition to the standard couplings, blind caps, sealing plugs, connection pieces as well as double adapters from the DN50 and DN80 AKZO connections to BSP or NPT threads are available.

AKZO coupling, anticlockwise thread, white, for sodium hypochlorite

The AKZO coupling with anticlockwise thread is available for sodium hypochlorite, also known as chlorine or sodium bleaching solution when dissolved in water. To avoid confusion with the clockwise thread, the coupling for sodium hypochlorite is provided with an anticlockwise thread and in white.
Save to list

€225.90/ pieceexcl. VAT

€273.34incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
AKZO Black
Material
PE
Connection type
Threaded coupling
Hose fitting type
AKZO male thread
Connection termination
Black right threaded
Connection termination size
DN80 - M110x8
Elbow angle
0 °
Hose tail execution
Smooth, with safety collar
Hose ID (DN)
DN80
Maximum operating pressure
10 bar
Maximum operating pressure
145 psi